Beli distributor converter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- M-System Distributor ConverterDeskripsi:Converter for analog 2-wire transmitter. With input short circuit protection circuit.Compatible with smart transmitters. Prepare world power supply. Close mounting is possible.Application example: Used in combination with each company's two-wire transmitter.atribut:
- Input Signal: 24V DC nominal 4-20mA DC
- Output Signal: 1st 4 to 20mA DC (load resistance 750Ω or less), 2nd 4 to 20mA DC (load resistance 350Ω or less)
- MTT DC Signal ConverterDeskripsi:Insulated 1-output / 2-output DC signal converter with a thin plug-in structure that converts a DC current signal or voltage signal into various DC signals. DC signal converter (isolator). *Without moisture-proof coating.Applicable EC Directives Electromagnetic Compatibility Directive (2014/30/EU) EN61326-1:2013 Low Voltage Directive (2014/35/EU) IEC61010-1/EN61010-1:2010 Installation Category II, Pollution Degree 2, Maximum Working Voltage 300V Reinforced insulation between [input/output/GND] and power supplyWithstand Voltage: Between input - [output 1, output 2] - [power supply, ground]: 2000V AC, cut-off current 0.5mA for 1 minute Between power supply and ground: 2000V AC, cut-off current 5mA for 1 minute Between output 1 and output 2: 500V AC breaking current 0.5mA for 1 minuteMaterial: Body housing: ABS resin (UL-94V-0) Terminal block: PBT resin (UL-94V-0) Terminal block cover: PC resin (UL-94V-2) DIN rail stopper: PP resin (UL-94HB ), terminal screw: iron/nickel plating, plug/socket terminal surface treatment: 0.2 μm/gold plating, substrate: glass epoxy (FR-4: UL-94V-0)Output Specifications: Maximum output load / 750Ω or less, Zero adjustment range / span about ± 5% (variable by the converter front trimmer), span adjustment range / span about ± 5% (variable by the converter front trimmer)atribut:
- Fuse: (Power) 160mA fuse
- Storage Temperature (°C): -10 to 60
- Screw Tightening Torque (N m): 0.8 to 1
- DANCO Toilet Flush Valve Repair Parts & AccessoriesDeskripsi:Toilet flush-valve handle and push-button repair parts are components for replacing the lever or button flushing mechanisms used on manual flush valves (flushometers). Handle or push-button assemblies may need replacing when they leak, sag, or no longer activate flushing.atribut:
- UNSPSC: 47131705
- Finish: Blue
- Fits Brand: Universal Fit
- For Use With Category: Toilets
- For Use With Sub-Category: Flush Valves
- For use with: Most Toilets
- Includes: Two-button flush lever/Push Handle
- Material: Acetal; Polypropylene; Silicon Rubber; Stainless Steel; Thermoplastic
- Product Type: Dual Flush Converter
- Size (inch): 10-1/2
- WEIDMULLER Signal Converter and Process Monitoring - ACT20P Signal splitteratribut:
- Depth (mm): 114
- GTIN (EAN): 4050120000000
- Height (mm): 127.1
- Humidity: 5 to 95 %, no condensation
- Depth (inch): 4.488
- Height (inch): 5.004
- Load impedance current: RL = (UB-12 V) / 20 ± 20mA, e.g. 600 Ω at 24 V
- Net Weight (g): 140
- Number of Inputs: 1
- Operating Temperature (°C): -20 to 60
- Order No.: 2619390000
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1
- Type: ACT20P-CI-2CO-OLP-P
- Version: Signal distributor, Output current loop powered, Input : 4-20 mA, Output : 2 x 4-20 mA, (loop powered)
- Width (inch): 0.492
- Width (mm): 12.5
- ROADPRO Vehicle Power Adapter & ChargerDeskripsi:These splitters and extenders plug into a vehicle's 12V auxiliary power inlet. Extenders provide an extension cord for the 12V outlet so that accessories can be placed where needed. Splitters plug into the outlet and convert a single outlet into two outlets for plugging in additional accessories.atribut:
- Color: Black
- HARRINGTON Chain, Container, Guide, Block & Pin for Hoistatribut:
- UNSPSC: 31160000
- Compatible Hoist Type: Manual Chain Hoists
- Compatible Load Capacity (lbs): 6,000
- Compatible Series: CB
- Country of Origin: Japan (subject to change)
- Manufacturer Part Number: M3041030
- Product Type: Chain Pin
- Fort Cable Ties (Pengikat / Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- WEIDMULLER Profibus DP/Modbus RS485atribut:
- Height (mm): 36
- Height (inch): 1.417
- Length (mm): 64
- Length (inch): 2.52
- Width (inch): 2.283
- ZURN Faucet Sensor PartsDeskripsi:Battery modules and packs provide power to sensor-operated faucets. Battery modules have a compartment for holding batteries and a connector for attaching to the sensing unit. They're used as replacements for broken modules. Battery packs are used to replace packs that have run out of power or can no longer hold a charge.atribut:
- Fits Brand: Zurn
- WEIDMULLER Isolator 2 Arahatribut:
- Length (mm): 92.4
- Length (inch): 3.638
- Depth (mm): 112.4
- Depth (inch): 4.425
- REAR VIEW SAFETY/RVS SYSTEMS Vehicle Camera SystemDeskripsi:These kits include both a backup camera and a dash camera for increased visibility in the front and in the rear of the vehicle.atribut:
- UNSPSC: 25172105
- Audio Output (W): 0.5 Speakers
- Camera Resolution (K): 410
- Compatible Vehicle Type: Universal
- Connectivity: No Connectivity
- Image Sensor Type: 1/3 in Color CCD Image Sensor/CMOS Image Sensor
- Monitor Display Size (in): 7
- Viewing Angle (⁰): 130
- UNIWELD Gas Cylinder & CanisterDeskripsi:These reusable cylinders ship empty and allow for the safe storage and use of nitrogen.atribut:
- UNSPSC: 24111802
- Fill Type: Empty Fuel Cylinder
- Reusability: Refillable
- Voltage (V): 110
- UNIWELD Air-Acetylene Extreme Torch KitDeskripsi:These swirl-flame torch kits contain a CGA 520 regulator that connects to a "B"-style cylinder. Swirl flames provide a higher heat concentration on the workpiece and remain stable in windy conditions. Their swirling action wraps around workpieces for even heating.atribut:
- UNSPSC: 23171508
- Compatible Fuel Cylinder Size: B
- Flame Type: Swirl
- Hose Fitting Size: A
- Hose Length (ft): 12.5
- Ignition Type: External Lighter
- Included Torch Tip: A-11A-3
- Manufacturer Part Number: 89602U
- Maximum Silver Braze Diameter: 1-5/8
- Maximum Soft Solder Diameter (in): 3
- Product Type: Torch, Stand & Cylinder Kit
- Regulator CGA Number: CGA-520
- Series: Twister
- Silver Braze Size (Minimum): 1/2
- Soft Solder Size (Minimum) (in): 1
- Tip Connection Type: Quick Connect
- Voltage (V): 110
- Harris Gas Flowmeter & Flowmeter RegulatorDeskripsi:Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.atribut:
- Mounting Type: Cylinder
- Voltage (V): 110
- Miller Gas Flowmeter & Flowmeter RegulatorDeskripsi:Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.atribut:
- UNSPSC: 40142201
- For Gas Type: Argon, Carbon Dioxide, Helium
- Voltage (V): 110
- RADNOR Gas Flowmeter & Flowmeter RegulatorDeskripsi:Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.atribut:
- UNSPSC: 40142201
- Body Material: Brass
- Hose Fitting Size: B (Inert)
- Mounting Type: Cylinder
- Number of Stages: Single Stage
- Voltage (V): 110
Daftar Harga distributor converter Terbaru February 2026
| M-System Distributor Converter | Rp10.999.900 |
| WEIDMULLER Analogue Signal Converter EPAK | Rp2.199.900 |
| MTT DC Signal Converter | Rp6.299.900 |
| WEIDMULLER Analogue Signal Converter | Rp2.499.900 |
| DANCO Toilet Flush Valve Repair Parts & Accessories | Rp739.900 |
| WEIDMULLER Signal Converter and Process Monitoring - ACT20P Signal splitter | Rp4.799.900 |
| ROADPRO Vehicle Power Adapter & Charger | Rp359.900 |
| HARRINGTON Chain, Container, Guide, Block & Pin for Hoist | Rp659.900 |
| Fort Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| WEIDMULLER Profibus DP/Modbus RS485 | Rp4.099.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)



























































































































































/fcP107653552-1.jpg)





%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/UNIWELD%20Gas%20Cylinder%20%26%20Canister/0gP109492016-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/UNIWELD%20Air-Acetylene%20Extreme%20Torch%20Kit/edP109489517-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Flowmeter%20%26%20Flowmeter%20Regulator/4xP109492177-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Miller%20Gas%20Flowmeter%20%26%20Flowmeter%20Regulator/5fP109492195-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/RADNOR%20Gas%20Flowmeter%20%26%20Flowmeter%20Regulator/5uP109492210-1.jpg)