SIEVERT Gas Regulator

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC40142201
ApplicationGeneral Purpose
Body Diameter (in)1
Body MaterialBrass/Steel
CGA NumberCGA 510
Diaphragm MaterialFlexible Rubber
For Gas TypePropane
Inlet ConnectionCGA 510
Inlet Connection GenderFemale
Inlet Connection Size (in)0.885-14
Inlet Connection TypePOL
Inlet Thread DirectionLeft Hand
Maximum Gauge Outlet Pressure (psig)4000
Mounting LocationTank
Mounting TypeCylinder
Number of StagesSingle Stage
Outlet Connection (in)9/16-18 M LH
Outlet Connection GenderMale
Outlet Connection Size (in)9/16-18
Outlet Connection TypeUNF
Outlet Pressure (Maximum) (psig)60
Outlet Thread DirectionLeft Hand
StandardsUL
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
Feature
Adjustable Regulator Maximum Gauge Outlet Pressure 4 000 psig Number of Stages Single Stage Compatible Gas Type Propane Inlet Connection Type POL Inlet Connection Gender Female Inlet Connection Size 0.885 In.-14 Outlet Pressure (Maximum) 60 psig Outlet Connection Gender Male Outlet Connection Size 9/16 In.-18 Outlet Connection Type UNF Body Material Brass/Steel Diaphragm Material Flexible Rubber CGA Number CGA 510 Application General Purpose Body Diameter 1 in

Ulasan Produk

Tidak ada ulasan