VICTOR Gas Flowmeter & Flowmeter Regulator

Sebelum PPN:
Rp5.199.900 - Rp6.399.900
Spesifikasi
Hose Fitting SizeB (Inert)
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gas flowmeters use a long tube that monitors the flow of gases. They are used for shielding gas applications using argon or carbon dioxide, such as MIG and TIG welding.
Feature
Flowmeter Compatible Gas Type Argon Carbon Dioxide Helium Mounting Type Pipeline Inlet Connection Gender Male Inlet Thread Direction Right Hand Inlet Connection Size 1/4 in Inlet Connection Type NPT Maximum Inlet Pressure 25 psig Outlet Pressure (Maximum) 40 psig Outlet Connection Gender Female Outlet Connection Size 5/8 In.-18 Outlet Connection Type UNF Argon Flow Rate (Maximum) 50 scfh Carbon Dioxide Flow Rate (Maximum) 40 scfh Helium Flow Rate (Maximum) 150 scfh

Ulasan Produk

Tidak ada ulasan