ROADPRO Vehicle Power Adapter & Charger

Sebelum PPN:
Rp439.900 - Rp1.199.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These splitters and extenders plug into a vehicle's 12V auxiliary power inlet. Extenders provide an extension cord for the 12V outlet so that accessories can be placed where needed. Splitters plug into the outlet and convert a single outlet into two outlets for plugging in additional accessories.
Feature
Power Adapter Product Type Power Splitter Number of Connections 2 Cord Length Not Applicable Color Black Ports 12V Auxiliary Port Includes (2) Socket Lighter Adapters Compatible Devices 12V Devices Current 15 A Operating Voltage 12V DC

Ulasan Produk

Tidak ada ulasan