Beli distributor bearing koyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG BEARINGS Bantalan Bola Penyelaras Sendiri (Laher)
    Mulai

    Rp4.399.900

    FAG BEARINGS Bantalan Bola Penyelaras Sendiri (Laher)
    Deskripsi:
    These self-aligning ball bearings resist misalignment conditions between the shaft and the bearing housing in general purpose applications.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Ball Material: Alloy Steel
    • Ball Material Grade: 100Cr6
    • Bore Type: Cylindrical
    • Cage Material: Thermoplastic
    • Closure: Double Sealed
    • Lubricant Material: Grease
    • Maximum Temperature (°C): 100
    • Minimum Temperature (°C): -20
    • Number of Rows: 2
    • Ring Material: Alloy Steel
    • Ring Material Grade: 100Cr6
    • Seal Material: Nitrile Rubber
    • Seal Type: Contact
  2. FAG BEARINGS Spherical Roller Bearing
    Mulai

    Rp7.199.900

    FAG BEARINGS Spherical Roller Bearing
    Deskripsi:
    High-clearance spherical roller bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.
    atribut:
    • UNSPSC: 31171510
    • Bearing Industry Number: 22205
    • Bore Diameter (mm): 25
    • Bore Type: Cylindrical
    • Cage Material: Steel
    • Closure: Open
    • Dynamic Radial Load Capacity (N): 48500
    • Fillet Radius (mm): 1
    • Load Direction: Radial; Thrust
    • Lubricant Material: Grease; Oil
    • Manufacturer Part Number: 22205-E1-XL-C3
    • Maximum Speed (rpm): 14400 Grease; 14400 Oil
    • Maximum Temperature (°C): 200
    • Minimum Temperature (°C): -30
    • Outside Diameter (mm): 52
    • Overall Width (mm): 18
    • Ring Material: Alloy Steel
    • Ring Material Grade: SUJ2
    • Roller Material: Alloy Steel
    • Roller Material Grade: SUJ2
    • Standards: DIN 635-2
    • Static Radial Load Capacity (N): 42500
  3. NTN Tapered Roller Bearing (Laher Tirus)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

  4. TRITAN Radial Ball Bearing (Laher)
    Mulai

    Rp469.900

    TRITAN Radial Ball Bearing (Laher)
    Deskripsi:
    High-clearance radial ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Minimum Temperature (°F): -40
  5. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  6. Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  7. WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.
    atribut:
    • Power Source: Hand Operated
    • Includes Bung Adapter: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Metered: No
  8. FILL-RITE Hand Pump for Drum (Pompa Tangan / Pompa Oli)
    Mulai

    Rp1.299.900

    FILL-RITE Hand Pump for Drum (Pompa Tangan / Pompa Oli)
    Deskripsi:
    Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • Discharge Tube Outlet ID (inch): 3/4
    • Discharge Tube Outlet OD (inch): 7/8
    • For Container Type: Drum
    • Max. Outlet Pressure (psi): 50
    • Maximum Head Pump (ft): 6
    • Power Source: Hand Operated
    • Pump Connection ID (inch): 2
    • Pump Connection OD (inch): 2-1/8
    • Runs Dry: Yes
    • Self Priming: Yes
    • Spout Connection Size (inch): 3/4
  9. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  10. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
  11. BANDO Belt Green Seal A Type (Van Belt)
    58%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  12. Mitsuboshi V-Belt Standard B Type (16 to 99inch) (Vanbelt)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp40.900

    Mitsuboshi V-Belt Standard B Type (16 to 99inch) (Vanbelt)
    Deskripsi:
    It is also handled as a standard type V-belt and easy to obtain.
    atribut:
    • Belt Width (mm): 16.5
    • Belt Height (mm): 11
    • Angle (°): 40
    • Electric Resistance Value: 50 M omega or more
    • Operating Temperature Range (°C): -40 to +70
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 150
    • Belt Material: Rubber
  13. TYDENBROOKS Pull-Tight Seal
    Mulai

    Rp389.900

    TYDENBROOKS Pull-Tight Seal
    Deskripsi:
    Plastic pull-tight seals have multiple adjustable locking positions, allowing the strap to be pulled to the length needed and snapped closed. These single-use security seals are placed on handles and latches to provide tamper evidence if broken, making them ideal for loss prevention and light security in vehicles, shipping containers, trailers, and other storage. They can be removed with light tools or by using heavy force.
    atribut:
    • UNSPSC: 24141504
Daftar Harga distributor bearing koyo Terbaru November 2026
FAG BEARINGS Bantalan Bola Penyelaras Sendiri (Laher)Rp4.399.900
FAG BEARINGS Spherical Roller BearingRp7.199.900
NTN Tapered Roller Bearing (Laher Tirus)Rp43.900
TRITAN Radial Ball Bearing (Laher)Rp469.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Fort AC-Axial Blower Fan (Kipas Blower Aksial)Rp109.900
WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp739.900
FILL-RITE Hand Pump for Drum (Pompa Tangan / Pompa Oli)Rp1.299.900
HONEYWELL MICRO SWITCH Limit/Interlock SwitchRp929.900
ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp449.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)