Beli distance meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- DEWALT Laser Distance Meter (Meteran Laser)Deskripsi:Used to accurately determine distance between one object and another via a laser. Choose a meter based on whether you will be using it for indoor or outdoor applications.atribut:
- Accuracy (inch): ±1/8
- Battery Type: (2) AAA Alkaline
- Display: Backlit LCD
- Distance Meter Function: Area; Distance
- Indoor/Outdoor: Indoor; Outdoor
- Maximum Measuring Distance (ft): 65
- UNSPSC: 41111613
- BOSCH Laser Distance Meteratribut:
- Light Source: Laser diode
- GVDA Digital Laser Distance Meter (Meteran Laser)atribut:
- Accuracy of Measurement (mm): ±5
- Automatic Shutdown Time (minute): About 5
- Laser Type: 620-670nm, <1mW
- Maximum Detection Depth (mm): Ferrous Metals: 100; Non-Ferrous (Copper): 80; Copper Wire (≥4 ²): 40; Foreign Body (Wooden Batten): 20/38
- Measuring Range (No Reflector) (m): 0.05-40
- Measuring Time (s): 0.3-4
- Operating Humidity Range (%RH): Metal Model: 0-85; Foreign Body: 0-60
- Operating Temperature (°C): 0 to 40
- Power Supply (mAh): Built-in 300 Lithium Battery
- Product Size(mm): 135x60x25
- Screen Size (inch): 1.8 (Color Screen)
- Self Closing Laser (s): 20
- Storage Temperature Range (°C): -20 to 60
- Stored Data: 30 sets of data
- Unit Selection: m/in/ft
- MILWAUKEE Digital Laser Distance Meter (Meteran Laser)Deskripsi:Laser Distance Meter MILWAUKEE memberikan pengukuran cepat dan presisi dengan berbagai fungsi seperti area, volume, dan pengukuran tak langsung. Ideal untuk kontraktor, surveyor, dan profesional bangunan.atribut:
- Dimensions (inch): 4.2x1.9x0.9
- Battery Type: AAA
- Distance Meter Functions: Distance
- Features: Side-Shot Button
- Indoor/Outdoor: Indoor, Outdoor
- RIDGID Laser Distance Meter Micro (Meteran Laser)Deskripsi:The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.atribut:
- Power Source: Batteries (2 x AAA)
- IP Rating: IP 54
- Catalog Number: 36158
- Measurement Calculations: Area, Volume, and Indirect measurement calculations
- Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
- Range: 164 feet (50 m)
- UNI-T Laser Distance Meter (Meteran Laser)Deskripsi:UT396 serious is new professional multi-purpose laser distance meter with high precision. It can measure distance, area, and even obtain volume data by using the Pythagorean Theorem. It is portable, reliable,operationally simple and phase.atribut:
- Range (m): 0.05-100
- Min Unit (mm): 1
- Max Laser Power (mW): <1
- Laser Wave Length (nm): 635
- Dip Angle Range: -90 - 90
- Camera (MP): 2
- Battery: 1.2V 800mAh AAANI-MH battery *3
- Dimensions (mm): 126x56x28
- Operating Temperature (°C): 0-40
- Storage Humidity (%): 85 (RH)
- Storage Temperature (°C): -20 - 60
- DCA Laser Distance Meter (Meteran Laser)Deskripsi:A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used to measure distance, area, volume, and Pythagorasatribut:
- Accuracy (mm): 1.5
- Laser Diode: 620-650nm, P<1mw
- Laser Class: 2
- Min. Display Unit: 1
- Auto Cut-off (without operation for): 180s
- Battery Lifetime (Individual Measurements): 5000
- Battery Specification: 2x1.5v (AAA) Alkaline battery
- Product Size(mm): 122x46x25
- Storage Temperature (°C): -25 to + 70
- Working Temperature (°C): -10 to + 50
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- Nohawk Laser Distance Meter (Meteran Laser)atribut:
- Measuring Unit: m/m2/m3
- Laser Level: Class II, <1mW
- Laser Wavelength (mm): 620-690
- Measuring Time (s): 0.25
- Ranging Error (mm): ±2.0
- SATA Laser Distance MeterDeskripsi:- Angle measurement function- High definition backlight display, can display 5 lines of data at the same time, and the data comparison is clear at a glance- Can store 20 groups of historical data- With single measurement, continuous measurement, maximum / minimum value measurement, area, volume, pythagory, automatic horizontal, automatic vertical, addition and subtraction functions- Buzzer prompt- Micro USB charging function- Automatic shutdown function to save power
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- FLUKE Laser Distance Meter (Meteran Laser)Deskripsi:The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
- Extech Distance Meter & AccessoriesDeskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- UNSPSC: 41111613
- Accuracy (inch): ± 0.08
- Battery Type: AAA
- Case Material: Rubber
- Display Type: LCD
- Function: AdditionArea MeasurementContinuous Measurement; Distance MeasurementIndirect MeasurementStake Out DistanceSubtraction; Volume Measurement
- Includes Battery: Batteries Included
- Laser Beam Color: Red
- Laser Class: Class 2
- Laser Output (mW): 1
- Laser Wavelength (nm): 635
- Measuring Range (Min.) (inch): 2
- Measuring Units: Feet; Inches; Meters
- Number of Values Stored: 20
- Overall Depth (inch): 1 1/4
- Overall Height (inch): 4 5/8
- Overall Width (inch): 2 1/4
- System of Measurement: Inch/Metric
- Use Location: Indoor; Outdoor
- RYOBI Laser Distance Meter (Meteran Laser)atribut:
- Measurement Range: 0.3 to 40m
- Measurement Accuracy: ± 1.5mm
- Unit of Measurement: 1mm
- Operating Temperature Limit: 0 to +40℃
- DV Laser Distance Meter (Meteran Laser)Deskripsi:Digital Meter & Auto Fire Off. Best Quality, Affordable Price.atribut:
- Battery: 2x1.5V AAA
- Measurement Accuracy (mm): ±1.5
- BOSCH Distance Meteratribut:
- Minimum measurement unit (mm): 1
- Measurement Accuracy (mm): ± 2.0
- Storage Temperature Range (°C): -20 to +70
- Dustproof / waterproof performance: IP54 (excluding battery compartment)
- Operating Temperature Range (°C): -10 to + 50
- Power Supply: AAA alkaline batteriesx2
- Light Source: Laser diode
- Measurement Range: 0.15 ~ 40m
- Output: 1mW or less (class 2)
- Wavelength (nm): 635
- RIDGID Laser Distance Meter Micro Advanced (Meteran Laser)atribut:
- Measuring Accuracy (mm): +/- 1.5
- Range (m): 70
- Ruggedness: IP 54 dust proof, splash proof
- Memory Storage: 20 measurements
- Batteries: 2 x AA (included)
- Catalog Number: 36813
- Angle Range (°): +/- 65
- Bluetooth Range (m): 10
Daftar Harga distance meter Terbaru November 2025
| KRISBOW Digital Laser Distance Meter (Meteran Laser) | Rp739.900 |
| DEWALT Laser Distance Meter (Meteran Laser) | Rp3.799.900 |
| BOSCH Laser Distance Meter | Rp1.499.900 |
| GVDA Digital Laser Distance Meter (Meteran Laser) | Rp809.900 |
| MILWAUKEE Digital Laser Distance Meter (Meteran Laser) | Rp2.199.900 |
| RIDGID Laser Distance Meter Micro (Meteran Laser) | Rp6.999.900 |
| UNI-T Laser Distance Meter (Meteran Laser) | Rp4.999.900 |
| BULL Laser Distance Meter (Meteran Laser) | Rp589.900 |
| DCA Laser Distance Meter (Meteran Laser) | Rp809.900 |
| SNDWAY Digital Laser Distance Meter (Meteran Laser) | Rp399.900 |
Data diperbarui pada 06/11/2025 (Harga belum termasuk PPN)



















































































































































/63P104573219-2.jpg)
/gwP107703608-1.jpg)

/0dP110910013-1.jpg)
/6vP107290247-1.jpg)
/h1P102047613-5.jpg)
/ajP106080379-1.jpg)
/mbP104053803-1.jpg)
/c0P103759432-1.jpg)
/dnP106779491-1.jpg)
/pfP110546915-1.jpg)

/P101518183-1.jpg)
/P101518176-1.jpg)
/fxP104703573-1.jpg)

/P101004312-1.jpg)
/53P105169183-2.jpg)

/h8P102047620-4.jpg)