Beli dimmer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MARINTEC Dimmer for LED Tape Light DM02 (Pengatur Kecerahan LED)
    Mulai

    Rp939.900

    MARINTEC Dimmer for LED Tape Light DM02 (Pengatur Kecerahan LED)
    Deskripsi:
    Dimmer It can be used with a load of up to 30A.
    atribut:
    • Rated Current (A): 30
    • Input Voltage (V): DC12-24
    • Dimensions (mm): 62x85x35
  2. MARINTEC Dimmer for LED Tape Light (Pengatur Kecerahan LED)
    Mulai

    Rp2.299.900

    MARINTEC Dimmer for LED Tape Light (Pengatur Kecerahan LED)
    Deskripsi:
    Volume dimmer with remote control You can adjust the brightness from 0 to 255 by turning 3 volumes.- When using continuously, use with a load of 50% or less of the rated current. - Please note that dimming is not possible with LED products that can be used for both 12V and 24V. - Please refrain from using other than LED products.
    atribut:
    • Dimensions (mm): Body: 176x47x46 / Remote control: 101x40x16
    • Input Voltage (V): DC12-24
    • Rated Current (A): 18
  3. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  4. Panasonic Saklar Dimmer 1-Gang
    Mulai

    Rp299.900

    Panasonic Saklar Dimmer 1-Gang
    atribut:
    • Series: Style e
    • Voltage (V): 220
    • Number of Gang: 1
  5. Panasonic Dimmer Switches (Saklar Dimmer)
    Mulai

    Rp599.900

    Panasonic Dimmer Switches (Saklar Dimmer)
    atribut:
    • Voltage (V): 220
    • Series: Full-color Series
  6. Chint Saklar Dimmer Lampu (Dimmer Lampu)
    Mulai

    Rp269.900

    Chint Saklar Dimmer Lampu (Dimmer Lampu)
    atribut:
    • Color: White
    • Number of Gangs: 1 Gang
  7. Chint Saklar 1 Gang Dimmer NEW 7G Series
    Mulai

    Rp169.900

    Chint Saklar 1 Gang Dimmer NEW 7G Series
    atribut:
    • Dimensions (mm): 86x88
    • Rated Power (W): 500
  8. SIMON ELECTRIC Saklar Dimmer LED (Dimmer Lampu)
    Mulai

    Rp209.900

  9. Schneider Electric AvatarOn Dimmer with Rotary Switch
    Mulai

    Rp909.900

    Schneider Electric AvatarOn Dimmer with Rotary Switch
    Deskripsi:
    Schneider Electric AvatarOn dimmer E8331RD250_DG is a complete product in color dark grey. This product is sold in set of 8. In addition, the rated operational voltage of this device is 220...240V. with surge arrester, thermal fuse protection type, this dimmer concerns your safety. Its matching mounting box can be recessed into the surface of the wall with flush type. What's more, its directives are 2011/65/EU - Ro. HS directive. And it has an embedding depth of 35 mm. It reaches IP20 degree of protection too. What's more, it well satisfied the standard of CE, IEC 60669-2-1. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.
    atribut:
    • Material: Polycarbonate, Brass, Steel Coated with Zinc Chromate
    • Product or Component Type: Dimmer
    • Device Mounting: Flush
    • Standards: IEC 60669-2-1, CE
    • Ambient Air Temperature for Operation (°C): 0 to 40
    • Ambient Air Temperature for Storage (°C): -5 to 60
    • Device Presentation: Complete Product
    • Embedding Depth (mm): 35
    • Fixing Mode: By Screws
    • IP Degree of Protection: IP20
    • Load Type: Incandescent Lamps, High Voltage Halogen Lamp, Electronic Transformer, Dimmable LED
    • Relative Humidity (%): 10 to 95
    • Type of Packing: Carton
    • Wire STripping Length (mm): 12
  10. Schneider Electric Dimmer Vivace Push-Button Rotary Trailing Edge
    Mulai

    Rp569.900

    Schneider Electric Dimmer Vivace Push-Button Rotary Trailing Edge
    atribut:
    • Color: White
    • Connections - Terminals: Screw terminal
    • Control Type: Rotary knob light control dimming up/down control
    • Device Application: Light control
    • Device Mounting: Flush; Surface
    • Device Presentation: Complete product
    • Dim Control: ON/OFF push, level by turning knob
    • Dimmer Additional Information: 2-wire connection
    • Dimmer Application: Capacitive load; Inductive load; Resistive load
    • Dimmer Type: Trailing edge; Rotary dimmer
    • Fixing Mode: By 2 screws
    • Load Type: 240V AC dimmable LED: 10 W: 0-100 W; dimmable fluorescent: 100 W; incandescent lamp
    • Main Function Available: Light control
    • Product Destination: Surface and flush mounted boxes
    • Product Range: Life
    • Product or Component Type: Dimmer
    • Range: Life
    • Switch Function: Dimmer; With ON/OFF function
    • Wire STripping Length (mm): 10
    • [Ue] Rated Operational Voltage (V): 240 AC 50Hz
  11. TORA Padlock 8 Digits (Gembok)
    Mulai

    Rp59.900

    TORA Padlock 8 Digits (Gembok)
    atribut:
    • Size (mm): 35
  12. Non Brand Square-Hole Pegboard Hook, Bin & Toolholder (Holder Perkakas)
    Mulai

    Rp129.900

    Non Brand Square-Hole Pegboard Hook, Bin & Toolholder (Holder Perkakas)
    Deskripsi:
    These bin clips and rails attach to square-hole pegboard to provide a mounting point for pegboard bins.
    atribut:
    • UNSPSC: 31162610
    • Color: Silver
    • Finish: Zinc-Plated
    • For Pegboard Hole Shape: Square
    • For Pegboard Hole Size (inch): 3/8
    • For Pegboard Hole Spacing (inch): 1 1/2
    • Locking system: Hanging
    • Mounting Type: Surface
  13. monotaro For Sucking Type Spray Gun DIY (Body Only)
    Mulai

    Rp599.900

    monotaro For Sucking Type Spray Gun DIY (Body Only)
    atribut:
    • Attachment Port: G1/4 (cup)
    • Indispensable Compressor (kW): 0.75 or more
    • Paint Nozzle Diameter (φ mm): 1.5
    • Air Pressure (MPa): 0.3 to 0.35
    • Open Pattern (mm): 180
    • Air Consumption (L/minute): About 130
    • Air Intake: G1/4
    • Fluid Discharge Rate (ml/minute): About 180
    • Set Contents: Gun, air plug, wrench, brush
    • Supplying System: Wicking formula
  14. Lutron Lighting Dimmer (Pengatur Kecerahan Lampu)
    Mulai

    Rp1.799.900

    Lutron Lighting Dimmer (Pengatur Kecerahan Lampu)
    Deskripsi:
    Lighting dimmer switches allow users to customize the amount of lamp output for comfort and energy efficiency. Use with compatible electronic lamps, ballasts, and LED drivers.
    atribut:
    • Communication Method - Motion Sensing and Dimming: Hard Wired
    • Installation Location - Motion Sensor: Wall Switch Box
    • Item - Motion Sensing and Dimming: Lighting Dimmer
    • Number of Gangs: 1
    • Wall Plate: Not Included
Daftar Harga dimmer Terbaru October 2026
Legrand Push Button Dimmer ArteorRp2.399.900
MARINTEC Dimmer for LED Tape Light DM02 (Pengatur Kecerahan LED)Rp939.900
MARINTEC Dimmer for LED Tape Light (Pengatur Kecerahan LED)Rp2.299.900
ESCO Saklar Dimmer Intermediate with 2m Cord AC100V/5-200W (Dimmer Lampu)Rp829.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp969.900
Broco Saklar Tunggal Plano Series (Saklar Engkel/Saklar Lampu)Rp33.900
Panasonic Saklar Dimmer 1-GangRp299.900
Panasonic Dimmer Switches (Saklar Dimmer)Rp599.900
Chint Saklar Dimmer Lampu (Dimmer Lampu)Rp269.900
Chint Saklar 1 Gang Dimmer NEW 7G SeriesRp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait