MARINTEC Dimmer for LED Tape Light DM02 (Pengatur Kecerahan LED)

Sebelum PPN:
Rp939.900
Spesifikasi
Rated Current (A)30
Input Voltage (V)DC12-24
Dimensions (mm)62x85x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimmer It can be used with a load of up to 30A.
Warning
- Please use with a load of up to 10A. (Corrected content on April 25, 2020)
- Please note that dimming is not possible with LED products that can be used for both 12V and 24V.
- Please refrain from using other than LED products.

Ulasan Produk

Tidak ada ulasan