RELIEF Speed Controller (Dimmer)

Sebelum PPN:
Rp1.999.900
Spesifikasi
MaterialCarbon tool steel
Maximum Load Current (A) 15
Number of PhasesSingle phase
Output (A)15
Plug3P
Size (mm)Height 134xWidth 65
Type3P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With a single-phase commutator motor, it can be used to control the rotation of various constant-speed power tools.
- It is also possible to adjust the brightness of incandescent lights.
Use
- With a single-phase commutator motor, it can be used to control the rotation of various constant-speed power tools.
- It is also possible to adjust the brightness of incandescent lights.

Ulasan Produk

Tidak ada ulasan