Sebelum PPN:
Rp1.999.900 - Rp3.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Display Type | Digital |
|---|---|
| Multimeter Type | Handheld |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RS14 Digital Multimeter
The RS PRO RS14 digital multimeter (DMM) is a handheld tool which can measure voltage, electrical current and resistance with diode and continuity check. There is also a “hold” function available in the compact design making it very user-friendly. The multimeter is also CAT III rated for 600V.
This battery-powered device is great for continuity and portability. A robust, double-moulded, plastic housing provides ultimate protection from harsh environments. Included with the multimeter itself are integral test leads, 9V battery, type K temperature probe and a user manual. The R14 is RS Approved, meaning not only is it great value for money, but you can rely on its quality.
SUPPLIED_WITH : Test leads, 9V Battery, type K temperature probe,
Typical Applications:
A digital multimeter is a handy test tool that measures electrical values such as voltage, current, and resistance. A DMM is used by technicians in the following areas:
Electrical and electronic industries
Safety guidelines
When using any electrical test equipment it is advised that you refer to the user’s manual for proper working operating procedures and safety precautions in order to avoid potential safety hazards.What is the difference between an analogue and a digital multimeter?
The main difference is the display. A digital multimeter will show the results as numbers on a screen (usually a LED or LCD screen) whereas the analogue version has a needle to show the value.
The RS PRO RS14 digital multimeter (DMM) is a handheld tool which can measure voltage, electrical current and resistance with diode and continuity check. There is also a “hold” function available in the compact design making it very user-friendly. The multimeter is also CAT III rated for 600V.
This battery-powered device is great for continuity and portability. A robust, double-moulded, plastic housing provides ultimate protection from harsh environments. Included with the multimeter itself are integral test leads, 9V battery, type K temperature probe and a user manual. The R14 is RS Approved, meaning not only is it great value for money, but you can rely on its quality.
SUPPLIED_WITH : Test leads, 9V Battery, type K temperature probe,
Typical Applications:
A digital multimeter is a handy test tool that measures electrical values such as voltage, current, and resistance. A DMM is used by technicians in the following areas:
Electrical and electronic industries
Safety guidelines
When using any electrical test equipment it is advised that you refer to the user’s manual for proper working operating procedures and safety precautions in order to avoid potential safety hazards.What is the difference between an analogue and a digital multimeter?
The main difference is the display. A digital multimeter will show the results as numbers on a screen (usually a LED or LCD screen) whereas the analogue version has a needle to show the value.
Feature
Features and Benefits:• Compact and handheld
• Digital 2000 count LCD display
• 104 x 70 x 48mm dimension
• Continuity tester
• Functions measured: AC and DC Current, AC and DC Voltage, Resistance, Temperature Measurement
• Diode test
• Auto power off
• Battery Type 1 x 9V
• Low battery indication
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
