Spesifikasi
| Safety Rated | IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V |
|---|---|
| Display | Digital: 6000 counts, updates 4/sec |
| Bar Graph | 33 segments, updates 32 per second |
| Operating Temperature (°C) | -10 to +50 |
| Storage Temperature (°C) | -40 to +60 |
| AC Current Range/Resolution (μA) | 600.0 / 0.1 |
| AC Millivolt Range/Resolution (mV) | 600.0/0.1 (TrueRMS) |
| AC Volt Range/Resolution (V) | 6.000-600.00/0.001-0.1 (TrueRMS) |
| Battery Life (hour) | 400 typical, without backlight |
| Battery Type | 9 volt Alkaline, IEC 6LR61 |
| Continuity Range/Resolution (ohm) | 600/1 |
| DC Current Range/Resolution (μA) | 600.0 / 0.1 |
| DC Millivolt Range/Resolution (mV) | 600.0/0.1 |
| DC Volt Range/Resolution (V) | 6.000-600.00/0.001-0.1 |
| Diode Test Range/Resolution (V) | 2.00 / 0.001 |
| Frequency Range/Resolution (Hz) | 99.99Hz-50.00kHz / 0.1Hz-0.001Hz |
| Lo-Z Capacitance Range/Resolution (µF) | 0.001 to 500 |
| Maximum Voltage (V) | 600 (between any terminal and earth ground) |
| Size (mm) | 167x84x46 |
| Temperature Range/Resolution (Type-K Thermocouple) (°C) | -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Fluke 116 DMM provides the features you need to quickly troubleshoot HVAC equipment
The Fluke 116 was specifically designed for HVAC professionals. It has everything you need to quickly troubleshoot problems with HVAC equipment and flame sensors, including a built-in thermometer to measure temperatures up to 400°C (752°F) and microamps to test flame sensors. The Fluke 116 also measures resistance, continuity, frequency, and capacitance. And the large white LED backlight makes it easy to see results even in poorly lit areas.
Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.
Other useful features:
- Measures resistance, continuity, frequency, and capacitance
- Provides Min/Max/Average to record signal fluctuations
- Comes with a holster with probe holders for easy storage
- Features a compact ergonomic design for one-handed operation
- Fits into optional ToolPak magnetic hanger for hands-free operation
- CAT III 600 V safety rated
The Fluke 116 was specifically designed for HVAC professionals. It has everything you need to quickly troubleshoot problems with HVAC equipment and flame sensors, including a built-in thermometer to measure temperatures up to 400°C (752°F) and microamps to test flame sensors. The Fluke 116 also measures resistance, continuity, frequency, and capacitance. And the large white LED backlight makes it easy to see results even in poorly lit areas.
Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.
Other useful features:
- Measures resistance, continuity, frequency, and capacitance
- Provides Min/Max/Average to record signal fluctuations
- Comes with a holster with probe holders for easy storage
- Features a compact ergonomic design for one-handed operation
- Fits into optional ToolPak magnetic hanger for hands-free operation
- CAT III 600 V safety rated
Feature
- Digital multimeter designed specifically for HVAC professionals- Includes built-in thermometer to measure temperature from -40°C to 400°C (-40°F to 752°F)
- Provides microamps to test flame sensors
- Features low input impedance to helps prevent false readings due to ghost voltage
- Presents a large white LED backlight for working in poorly lit areas
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/eiP106956522-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
