Beli digital microscope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Mikroskop Digital (Scales Magnifier)
    BARU
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  2. 3R Solution Digital Microscope with Lcd
    Mulai

    Rp5.099.900

    3R Solution Digital Microscope with Lcd
    Deskripsi:
    It is a digital microscope with a monitor equipped with snake lights on both sides. Reduces halation when observing objects that are easily reflected, such as metal. It can be magnified 4 to 43 times with an integrated monitor and about 200 times with a 20-inch equivalent PC monitor. You can leave data with clear image quality. Reduces halation with snake light for inspection of metal parts, etc. Approximately 200 times with a 20-inch equivalent PC monitor connection Achieves low cost with clear image quality comparable to a full-scale microscope
    atribut:
    • Light Source: White LED x 8, Snake Light x 2
    • Magnification: Approximately 200 on a PC equivalent to 4 to 43 (in the case of a 4.3-inch monitor) and 20-inch
    • Power Input (V): DC5/2A
    • Focus: Manual
    • Camera specifications: 1/4 type CMOS
    • Digital Zoom: Approximately maximum display magnification 100 times
    • Dimensions (mm): Microscope: 182x120x60, Stand: 190x162x100
    • LCD monitor: 4.3 type
    • Resolution (Pixel): Approximately 1 million, monitor: 480x272
    • Save format: MicroSD card (up to 32GB)
    • Still image size: Up to 4032 x 3024 (JPG)
    • Video Size: Up to 1080P/30fps (AVI)
  3. APEXEL Microscope Digital Portable (Mikroskop Digital)
    Mulai

    Rp709.900

    APEXEL Microscope Digital Portable (Mikroskop Digital)
    Deskripsi:
    Mikroskop digital portabel dari APEXEL menghadirkan teknologi pengamatan modern dalam ukuran ringkas. Didesain untuk melihat objek mikroskopis seperti sel, mikroorganisme, dan material halus lainnya dengan pembesaran tinggi, alat ini sangat cocok untuk penggunaan laboratorium, pendidikan, maupun penelitian lapangan. Kemampuannya merekam gambar dan video menjadikannya perangkat profesional yang praktis dan multifungsi. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Mikroskop Digital Portable Microscope 1um 1080P - APL-MS0031 x Pinset2 x Pipet3 x Detachable Sample Box1 x Coverslips1 x Botol Specimen Vials1 x Petri Dish1 x Blank Slides1 x Biological Slice1 x Stiker1 x Kabel USB Type C1 x Strap1 x Kain Microfiber1 x Tas EVA1 x Kotak Plastik1 x Panduan Penggunaan
    atribut:
    • Color: Black
    • Material: ABS and PC
    • USB Type-C Cable Length (m): 1
  4. KENIS Microscope Digital (Mikroskop Digital)
    Mulai

    Rp42.999.900

    KENIS Microscope Digital (Mikroskop Digital)
    Deskripsi:
    This is a set of an autofocus microscope camera that supports HDMI and USB output and various microscopes. This set includes a high-performance zoom lens, allowing you to magnify the image without changing the working distance to the sample, making it suitable for a wide range of applications, including quality control and foreign material inspection.
    atribut:
    • Dimensions (mm): (camera) 65 x 75 x 90
    • Frame Rate: Up to 60fps
    • Image Sensor: 1/2.8 type + CMOS
    • Input Terminal: USB (for mouse)
    • Lens Tube Format: Connection: C-mount (recommended adapter: 0.5x)
    • Number of Effective Pixel: About 2 million pixels
    • Objective Lens: 0.7~4.5x
    • Output: HDMI USB (for USB memory)
    • Overall Magnification: 0.7~4.5x
    • Power Supply: AC adapter (included)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording Media: USB memory (sold separately, up to 64GB)
    • Save format: Still images: JPG Videos: AVI
  5. PRIO Microscope Digital Zoom (Mikroskop Digital)
    Mulai

    Rp3.099.900

    PRIO Microscope Digital Zoom (Mikroskop Digital)
    atribut:
    • Pixel (MP): 12
    • Magnification: 0-2000x
    • Resolution: 4032 x 3024; 3264 x 2448; 2592 x 1944; 1280 x 960; 640 x 480
    • LED Lamp (pcs): 10 highlight LED; 1pc super bright LED
    • Focusing Range (mm): 0-60
    • Battery Capacity (mAh): 2600
    • Image format: JPG
    • Supporting Sytem: Windows XP, Vista, Win 7/8/10, Mac 10.5+
    • Video format: MOV
  6. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  7. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  8. Sanwa Instrument Digital Microscope
    Mulai

    Rp7.599.900

    Sanwa Instrument Digital Microscope
    Deskripsi:
    A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.
    atribut:
    • Number Of Pixels (pixels): 3.5 million
    • Magnification (times): Optical Zoom 20-220
    • Power Supply: USB Power
    • Sensor: CMOS Sensor
    • External Output: HDMI
    • Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
    • Format Type (Still Image Storage): JPEG
    • M Code: 50010197
    • Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
  9. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  10. EZREN Microscope Digital (Mikroskop Digital)
    Mulai

    Rp319.900

    EZREN Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support HandphoneCara Koneksi Dengan Handphone 1. Download App Camera FI USB webCam di App Store Dan mengunakan USB OTG colok ke Handphone Cara Koneksi Dengan laptop 1.bagi Laptop Sudah ada Camera Bisa mengunakan Camera Bwahanya , buka App camera dan Colok Microscope nyaCara Koneksi Dengan PC/Komputer1.Instal dulu CD /driver terlebih dahulu , agar miliki App Camera (cara selanjutnya sama dengan lapotpp)Isi Paket 1 x Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support Handphone
    atribut:
    • Type: EZ-0234
    • Material: ABS
    • Amplification Factor: 1000X
    • White balance: Auto: Auto
    • Light Source: positive white LED
    • Resolution: VGA
    • Data Format: YUY2
    • Focus Mode: Manual
    • Frame Rate (F/s) (30F/s): 30
    • Image Sensor: 1 6.5 \"color CMOS image sensor
    • Lens Structure: 2G+1R
    • Output Format (static): BMP/JPEG
    • Pixel: 640x480
    • Power Input: USB-5V
    • Sensitivity: 2.5V/lux.s
    • Signal Transmission Mode: USN2.0
    • Signal to Noise Ratio (dB): 42
    • System Support: Win10, Win8, Win7, XP, MAC
    • Working Temperature (°C): 20-75
  11. KENIS Digital Microscope
    Mulai

    Rp21.999.900

    KENIS Digital Microscope
    Deskripsi:
    This is a set of a microscope camera with a monitor that supports HDMI output and USB output, and various microscopes. This set includes a high-performance zoom lens, which allows magnification without changing the working distance to the sample, making it useful in a wide range of fields such as quality control and foreign material inspection.
    atribut:
    • Dimensions (mm): (Camera) 129 x 175 x 51, Base (excluding camera) (: 260 x 390 x 17, Support: 320
    • Frame Rate: Up to 60fps
    • Included Accessories: HDMI cable (1.5m), USB cable (1.5m), JIS conversion adapter (0.5x), USB-AC adapter, white LED ring light
    • Mass (g): About 270
    • Objective Lens: 0.7~4.5x
    • Output: HDMI(720P60) miniUSB
    • Overall Magnification: 0.7~4.5x
    • Power Supply: AC adapter (included) Dedicated rechargeable battery (included)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording Media: MicroSD (up to 32GB)
    • Save format: Still images: JPG Videos: AVI
    • Screen Size: 7 inches
  12. RS PRO USB Digital Microscope
    Mulai

    Rp6.999.900

    RS PRO USB Digital Microscope
    Deskripsi:
    RS PRO USB Digital MicroscopeIntroducing the RS PRO Digital Microscope, a high-tech solution for easy inspection of electronic components, research applications, and much more with USB plug-in capability. It has been designed with a wide magnification ratio of up to 200x providing high-quality optics, while the 8 built-in LEDs with adjustable brightness make the microscope suitable for detailed inspection in all environments. The 2-megapixel image sensor produces a sharp and vibrant image, ensuring all details are captured for greater efficiency and consistency, especially in research, assembly or quality control applications.Applications:Microscopes are versatile devices that can be used across a wide range of applications, which makes them incredibly functional. They are designed with a built-in magnification lens that can often be adjusted for optimum magnification and visual inspection of specimens, small electronics and much more. Microscopes are most commonly used for:Industrial inspection and quality controlElectronics/mechanical assemblySchool research tool and scientific teaching toolPrinting and textile inspectionMedical analysisInsect and plant dissection/observationJewellery inspection
    atribut:
    • Battery Operated: No
    • Frame Rate (fps): 30
    • Illuminated: Yes
    • Illumination Type: LED
    • Interface Type: USB
    • Magnification Power: 20-200X
    • Plug Type: USB
    • Resolution (Pixel): 2M
  13. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  14. Dasqua Digital Microscope
    Mulai

    Rp22.999.900

    Dasqua Digital Microscope
    Deskripsi:
    Automatic testing, the preliminary and main test force are loaded automaticallyThe test force is selected automatically according tohardness scaleConvert to other Rockwell scales, HV or HB automaticallySelf-correcting the hardness value for curved workpiecesInsert USB flash disk, save the testing results as ExcelForce loading by electric motor (without weights)Tolerance testingAccording to ISO
    atribut:
    • Objective Magnification: 0.7X-4.5X
    • CTV Multiple: 0.5X
    • Camera Resolution: 1920x1080
    • Camera Dimension: 80x60x42
    • Camera Frame Rate (fps): 60
    • Include: with additional 1804-7060
    • Camera Function: Take picture/video, measuring, saving, sharpening, white balance, cross hair
    • Camera Output: HDMI
    • Display Screen (inch): 22 HDTV (OPTIONAL)
    • Frame Center Distance (mm): 140
    • Frame Combined Magnification: 20X-136X
    • Frame Focus Range (mm): 42
    • Frame Optical Enlargement: 0.35X-2.25X
    • Frame Working Distance (mm): 105
    • Light Source: 72 LED adjustable light sources
  15. BARSKA Microscopes
    Mulai

    Rp12.999.900

    BARSKA Microscopes
    atribut:
    • UNSPSC: 41111709
    • Product Type: Digital Microscope
Daftar Harga digital microscope Terbaru October 2026
Taffware Mikroskop Digital (Scales Magnifier)Rp509.900
3R Solution Digital Microscope with LcdRp5.099.900
APEXEL Microscope Digital Portable (Mikroskop Digital)Rp709.900
KENIS Microscope Digital (Mikroskop Digital)Rp42.999.900
PRIO Microscope Digital Zoom (Mikroskop Digital)Rp3.099.900
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
Sanwa Instrument Digital MicroscopeRp7.599.900
PEAK Pocket MicroscopeRp749.900
EZREN Microscope Digital (Mikroskop Digital)Rp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait