SK (Niigata Seiki) Digital S-Line Micrometer
#Grup produk P113732063
Sebelum PPN:
Rp8.399.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| IP Grade | 65 |
|---|---|
| Power Supply | CR2032 (included for testing) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type | Digital |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wireless type eliminates the need to install a transmitter. It is a waterproof protection class IP65 specification that can be used safely even in the field where it is exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. It has a tolerance judgment display function with a warning. With absolute measurement and relative measurement modes. With a measuring surface carbide tip. Comes with a constant pressure device. Comes with a hold function. With auto on / off (about 8 minutes, about 120 minutes, none) function.
For measuring outer dimensions
* Maximum tolerance does not include quantization error (± 1 count). * A wireless receiver (WI-1M) (sold separately) is required to receive data. * The manufacturer's ANT + system is certified in Japan, FCC (US), CE (EU), and KCC (Korea) (excerpts from major regions only). Please contact us for use in other areas. * Operating temperature range (°C): 10-40 * Data transmission connection unit: WI-M1 (wireless) * Wireless method: ANT + (communication distance within 6 m)
For measuring outer dimensions
* Maximum tolerance does not include quantization error (± 1 count). * A wireless receiver (WI-1M) (sold separately) is required to receive data. * The manufacturer's ANT + system is certified in Japan, FCC (US), CE (EU), and KCC (Korea) (excerpts from major regions only). Please contact us for use in other areas. * Operating temperature range (°C): 10-40 * Data transmission connection unit: WI-M1 (wireless) * Wireless method: ANT + (communication distance within 6 m)
Warning
* Maximum tolerance does not include quantization error (± 1 count). * A wireless receiver (WI-1M) (sold separately) is required to receive data. * The manufacturer's ANT + system is certified in Japan, FCC (US), CE (EU), and KCC (Korea) (excerpts from major regions only). Please contact us for use in other areas. * Operating temperature range (°C): 10-40 * Data transmission connection unit: WI-M1 (wireless) * Wireless method: ANT + (communication distance within 6 m)Feature
It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wireless type eliminates the need to install a transmitter. It is a waterproof protection class IP65 specification that can be used safely even in the field where it is exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. It has a tolerance judgment display function with a warning. With absolute measurement and relative measurement modes. With a measuring surface carbide tip. Comes with a constant pressure device. Comes with a hold function. With auto on / off (about 8 minutes, about 120 minutes, none) function.* Measurement range (mm): 50-75 * Minimum reading (mm): 0.001 * Maximum tolerance (μm): 3
Use
For measuring outer dimensionsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Digital%20S-Line%20Micrometer/1rP113732063-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
