Beli digital level gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  2. SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)
    Mulai

    Rp529.900

    SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)
    atribut:
    • L x H x Thickness (mm): 110x110x20
    • Min. Reading Value: 1°
    • Precision of reading: Within ±0.5°
    • Finishing Material: ABS resin
  3. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.299.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  4. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.499.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  5. Mitutoyo Protaktor Digital
    Mulai

    Rp8.599.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  6. TRUSCO Flat Precision Level (For General Construction)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.299.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  7. Digipas Digital Waterpass (Waterpass Digital)
    Mulai

    Rp2.999.900

    Digipas Digital Waterpass (Waterpass Digital)
    atribut:
    • Measuring Range: 0-90°, 4x90°, (360°)
  8. Flexigo Spirit Level (Waterpass)
    Mulai

    Rp97.900

    Flexigo Spirit Level (Waterpass)
    atribut:
    • Material: Aluminium
  9. GVDA Digital Waterpas (Waterpass Digital)
    Mulai

    Rp569.900

    GVDA Digital Waterpas (Waterpass Digital)
    Deskripsi:
    Level digital GVDA mengukur semua sudut dalam rentang 360 derajat atau empat kuadran 90 derajat. Ini dapat menampilkan derajat dan kemiringan. memiliki dua versi--dengan magnet di bagian bawah dan tanpa magnet. Tampilan selalu dalam posisi tegak yang terbaik khususnya saat bekerja di atas kepala. Instrumen ini tidak hanya dapat mengukur permukaan horizontal dan vertikal, tetapi juga dapat mengukur sudut semua lereng naik turun.
    atribut:
    • Accuracy (°): 0.2
    • Auto Power Off (minute): 5
    • Inclination Measurement (mm/m): up to 100
    • Measurement Types: Absolute and relative measurement conversion
    • Measuring Range (°): 0-360
    • Precision (°): 0.1
    • Size (mm): 400
  10. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  11. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  12. STS Digital Levels (Waterpass Digital)
    Mulai

    Rp1.999.900

    STS Digital Levels (Waterpass Digital)
    atribut:
    • Detection Angle Range (°): 360 (90° in 4 directions and 100% in 8 directions, mm/m display)
    • Height (mm): 59
    • Length (mm): 254
    • Material: Body: Aluminium Alloy , Module part: ABS resin , Shock absorbing rubber: TPE resin
    • Measurement Range (mm): 360° (90° in 4 directions and 100%/m in 8 directions can be displayed)
    • Minimum Display (°): 0.05
    • Power Supply (V): AAA batteriesx2 (included)
    • Protection Class: IP54 equivalent
    • Thickness (mm): 28
  13. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  14. Ebisu Diamond Digital Level (Waterpass Digital)
    42%
    Mulai

    Rp4.799.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    Usage:Horizontal, vertical, rising, angle, gradient measurements.
    atribut:
    • Length (mm): 600
    • Thickness (mm): 26
    • Height (mm): 60.5
    • Weight (g): 748
    • Vial Sensitivity: 0.35mm/m=0.0201degree
    • Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
  15. Ebisu Diamond Digital Level (Waterpass Digital)
    Mulai

    Rp6.799.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    atribut:
    • Vial Precision: Within ±1.00mm/m=±0.0573°
    • Vial Sensitivity: 0.35mm/m=0.0201°(no vial for ED-17DGLB, ED-26DGLN, ED-26DGLMN)
    • Finish Material: Main Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)
    • Power Supply: Laminated type 9V dry battery(S-006P)x 1(included)
  16. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  17. DOWS Aluminium Door Lock (Kunci Pintu Aluminium)
    Mulai

    Rp219.900

  18. DV LED Buzzer
    Mulai

    Rp32.900

    DV LED Buzzer
    atribut:
    • Color: Red
    • Install Size (mm): 22
    • Model : Pilot Lamp
Daftar Harga digital level gauge Terbaru October 2026
Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)Rp2.699.900
SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)Rp529.900
KOD Digital Level (Waterpass Digital)Rp2.199.900
STS Digital Level (Waterpass Digital)Rp1.299.900
KOD Digital Level (Waterpass Digital)Rp1.499.900
Mitutoyo Protaktor DigitalRp8.599.900
KRISBOW Spirit Level (Waterpass)Rp88.900
TRUSCO Flat Precision Level (For General Construction)Rp6.299.900
Digipas Digital Waterpass (Waterpass Digital)Rp2.999.900
Flexigo Spirit Level (Waterpass)Rp97.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)