Beli digital indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK Digital Indicator
    Mulai

    Rp2.299.900

    SK Digital Indicator
    atribut:
    • Manufacturer Code: 151715
    • Measurement Range (mm): 0 to 12.7
    • Minimum Display (mm): 0.01
    • Mount Shaft Diameter (mm): 8
    • Measuring Force (N): 1.5 or less
    • Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
  2. Niigata Seiki (SK) Digital Indicator
    Mulai

    Rp1.199.900

    Niigata Seiki (SK) Digital Indicator
    Deskripsi:
    Digital Indicator DEI-127. - Measure surface flatness, checking tool set up, axial runout, checking squareness - Body: Steel - Easy to read, have hold fuction - Auto power off fuction after 5 minuites - Power Source CR2032 - Resolution 0.01mm, measuring Range 12.7mm - Max error: +/-20micron.
    atribut:
    • Material: Body: Steel
    • Accuracy (µm): ± 20
    • Dimensions (mm): 60x35x110
    • Instrumental Error (mm): ± 0.20
    • Measuring Force (N): 1.5
    • Measuring Range (mm) : 0-12.7
    • Minimum Display (mm): 0.01
    • Power Supply: CR2032
    • TRUSCO Number: 377-5259
  3. Mitutoyo Digital Indicator
    Mulai

    Rp2.299.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  4. Mitutoyo Digital Indicator
    Mulai

    Rp7.199.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C digital indicators are specially designed for bore gage applications which are dedicated to providing highly accurate inside measurements up to 12.7mm/.5” in depth. Five buttons and status icons provide simple operation of many functions including measurement data memory to store up to nine measurement results. A Key Lock and Parameter Lock feature prevents accidental changing of settings during operation.
    atribut:
    • Units: Metric
    • Max Range (mm): 12.7
    • Resolution (mm): 0.001, 0.01
    • Accuracy (mm): ±0.003
    • Stem Diameter (mm): 8
    • Battery: CR2032 (1 pc.) 05SAA217
    • Battery Life: Approx. 12 months under normal use
    • Display: LCD
    • IP Rating: IP42
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.5 or less
    • Optional Accessories: 21EZA313, 905338, 905409
    • SPC Output: Yes
    • Selectable Resolution: Yes
    • Technology: Digimatic
    • Thread Type: M2.5x0.45
  5. Insize Digital Indicator For Bore Gage
    Mulai

    Rp7.699.900

    Insize Digital Indicator For Bore Gage
    Deskripsi:
    The minimum value tracking function can find the diameter automaticallyRead the diameter directly, after inputing the size of setting ringReading in digit and analogDisplay can be rotated by 320°Data outputJ=metric
    atribut:
    • Code: 2108-101FJ
    • Range (mm): 12.7 (0.5inch)
    • Accuracy (µm): 5
    • Hysteresis (µm): 2
    • Remark: Flat Back
    • Resolution (mm): 0.001 (0.00005inch)
  6. Mitutoyo Digital Dial Indicator
    Mulai

    Rp4.499.900

    Mitutoyo Digital Dial Indicator
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  7. Insize Digital Indicator 2104 Series
    Mulai

    Rp9.499.900

    Insize Digital Indicator 2104 Series
    atribut:
    • Accuracy (inch): +/-0.0015
    • Back Type: Lug-On-Center
    • Battery Size: CR2032
    • Case Type: Case
    • Compatible Data Output Cable: 7306-40; 7302-SPC3A; 7305-SPC1A; 7305-C01
    • Contact Point Dia. (inch): 0.125
    • Contact Point Shape: Ball
    • Data Output Type: Cable
    • Dial Size (inch): 2.28
    • Dimension Type: Inch/Metric
    • Display Type: LCD With Analog Bar
    • Includes: Spindle Lift Knob
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Number of Indicators: 1
    • Operation Type: Plunger
    • Resolution: 0.01mm, 0.0005inch
  8. Ludwig Schneider General Purpose Thermometer
    Mulai

    Rp579.900

  9. Insize Digital Indicators (Standart Type)
    Mulai

    Rp1.699.900

    Insize Digital Indicators (Standart Type)
    Deskripsi:
    Button function: on/off, inch/mm, zero, data preset, change measuring direction, absolute/incremental measurement0-6hours automatic power off time can be setSwitchable high/low frequency measurement mode, high frequency mode is suitable for high speed moving of spindle and has large power consumption in low frequency modeKeep preset data in memory after restartCR2032 battery, automatic power offData OutputOptional accessory: data output cable (code 7315-50M, 7302-40M, 7305-40M), backs (page 176-177), contact points (page 173-175)
    atribut:
    • Battery: CR2032
  10. Mitutoyo 543 Series Digimatic Indicator
    Mulai

    Rp16.999.900

    Mitutoyo 543 Series Digimatic Indicator
    Deskripsi:
    Function : - Zero set function (INC length measurement system) - Preset function (ABS measurement origin setting) - Direction switching function - Tolerance judgment function - Error alert - Data output function - Display rotation function (330 degrees)
    atribut:
    • Minimum display amount (mm): 0.0005/0.001 switching
  11. Mitutoyo Digimatic Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    Mitutoyo Digimatic Indicator
    atribut:
    • Back Plate Specification: Flat
    • Display: 7-digit LCD, sign, analog bar, 2-color backlight
    • Indication error for the entire measuring range (mm): 0.004
    • Input/Output: Digimatic d1 (output), Digimatic d2 (output), Digimatic S1 (bidirectional)
    • Measuring Force (N): 2.3 or less
    • Measuring Range (mm): 50.8
    • Minimum Reading (mm): 0.0005, 0.001, 0.01
    • Power Supply: Variable Measuring Force Type Digimatic Micrometer
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repeatability (mm): 0.002
    • Response Speed: Unlimited
    • Return Error: (MPE)HMPE = 0.002
    • Return Error (mm): (MPE)HMPE = 0.002
    • Series: 543
    • Stem Diameter (mm): 8
  12. Mitutoyo ABS Digital Indicator
    Mulai

    Rp2.699.900

    Mitutoyo ABS Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Display: LCD
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
  13. Mitutoyo 543 Series ABS Digimatic Indicator ID-CX
    Mulai

    Rp4.499.900

    Mitutoyo 543 Series ABS Digimatic Indicator ID-CX
    Deskripsi:
    Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarm
    atribut:
    • Power Supply: SR44 (button type, silver oxide battery) x 1
    • Series: 543
  14. WESTWARD Digital Indicator
    Mulai

    Rp1.799.900

    WESTWARD Digital Indicator
    Deskripsi:
    These digital indicators are provided with a back lug for mounting and positioning. Back lugs can be clamped into position onto holders and transfer stands.
    atribut:
    • Number of Indicators: 1
    • Resolution (mm): 0.01
    • Battery Size: CR2032
    • SPC Output: No
    • Variable Resolution: No
    • UNSPSC: 41111917
  15. Insize Digital Indicators (Advanced Type)
    Mulai

    Rp2.199.900

    Insize Digital Indicators (Advanced Type)
    Deskripsi:
    Reading in digital and analogDisplay can be rotated by 320°Button function: tolerance Go and No-Go display, data preset, measuring direction change, max./min./TIR measurement, inch/metric conversion, absolute/incremental measurement0-6hours automatic power off time can be setKeep preset data and tolerance data in memory after restartCR2032 battery, automatic power off, data outputOptional accessory: data output cable (code 7315-50M, 7302-40M, 7305-40M), backs (page 164-165), contact points (page 161-163)
  16. SYNTEK Digital Dial Indicator
    Mulai

    Rp529.900

    SYNTEK Digital Dial Indicator
    Deskripsi:
    Dial indikator digunakan untuk mengukur serta memeriksa kerataan pada sebuah bidang atau benda. Alat ukur untuk mengatur tinggi, rendah dan tingkat kemiringan sebuah benda agar memastikan permukan objek pengukuran sejajar, dengan tingkat skala pengukuran yang sangat kecil Ideal untuk proses industri, bengkel, mekanik, dan laboratorium.   Package Contents 1 x Digital dial indicator  1 x Instruction Manual 1 x Paper box
    atribut:
    • Battery Type: 1.5V LR44/SR44 battery
    • Measuring Force (N): 1.5 or less
    • Measuring Range (inch): 0.5
    • Measuring Range (mm) : 0-12.7
    • Response Speed (m/s): ≤0.6
    • Working Humidity (%RH): ≤85
    • Working Temperature (°C): 0-40
  17. Insize Metric Digital Indicator
    Mulai

    Rp2.499.900

    Insize Metric Digital Indicator
    Deskripsi:
    INSIZE Digital Test Indicator 2116 menawarkan alat ukur dimensi jarak sederhana dalam dua pilihan resolusi 0.001mm dengan akurasi 5-6µm dan atau resolusi 0.01mm yang miliki akurasi 20µm. Anda bisa gunakan untuk mengukur dimensi linier aplikasi jig ukur maupun kombinasi dengan height gauge maupun komparator, mengukur kerataan permukaan, Ketebalan dengan stand, pemasangan langsung pada jig multigauging yang diimprovisasi. Harap perhatikan bahwa INSIZE Digital Test Indicator 2116 TIDAK BISA konversi ukur ke Inch/imperial.Digital Test plunger indicator ini khusus untuk satuan ukur METRIC. D, Ada 16 model yang berbeda dalam rentang 12.7mm - 50.8mm. Digital indicator ini sesuai dengan referensi standar kualitas ASME B89.1.10M-2001. Indikator Uji Digital INSIZE Digital Test Indicator 2116 bisa transfer nilai ukur via kabel data maupun transmitter dongle yang dijual terpisah (7315-50M, 7302-40M, 7305-40M). Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi.
    atribut:
    • Remark: Flat Back, With Lift Cap
  18. Insize Digital Indicator 2112 Series
    Mulai

    Rp1.099.900

    Insize Digital Indicator 2112 Series
    atribut:
    • Battery Size: CR2032
    • Case Type: Case
    • Compatible Data Output Cable: 7306-40; 7302-SPC3A; 7305-SPC1A; 7305-C01
    • Contact Point Shape: Ball
    • Data Output Type: Cable
    • Dimension Type: Inch/Metric
    • Display Type: LCD
    • Includes: Spindle Lift Knob
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Number of Indicators: 1
    • Operation Type: Plunger
Daftar Harga digital indicator Terbaru January 2026
SK Digital IndicatorRp2.299.900
Niigata Seiki (SK) Digital IndicatorRp1.199.900
Mitutoyo Digital IndicatorRp2.299.900
Mitutoyo Digital IndicatorRp7.199.900
Insize Digital Indicator For Bore GageRp7.699.900
Mitutoyo Digital Dial IndicatorRp4.499.900
Insize Digital Indicator 2104 SeriesRp9.499.900
Ludwig Schneider General Purpose ThermometerRp579.900
Insize Digital Indicators (Standart Type)Rp1.699.900
Mitutoyo 543 Series Digimatic IndicatorRp16.999.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)