Beli digital hygrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- SATO (Label) Wireless Digital Themo-HygrometerDeskripsi:-In combination with a sensor sold separately, you can have a large display.-Highest/lowest limit alarm output is standard equipment.-Communication is possible from about 70m away in unobstructed distance.atribut:
- Power Supply: AC100 to 240V 50/60Hz 0.3A (AC adapter included)
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- ACURITE Weather StationDeskripsi:Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.atribut:
- UNSPSC: 41114410
- Bluetooth Enabled: No
- Brand: ACURITE
- Data Logging: No
- IP/NEMA Rating: Not Rated
- Includes Batteries: No
- Includes Case: No
- Includes NIST-Traceable Calibration Certificate: No
- Includes Software: No
- Min/Max Memory: No
- Mounting Type: Tabletop
- Wi-Fi Compatible: No
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- ROTRONIC Humidity DataloggerDeskripsi:The Rotronic compact Data Loggers cover the most important measurement parameters and can measure climatic parameters such as humidity, temperature and ambient pressure. Small in size but accurate and fully compatible with the free evaluation and configuration Software HygroSoft.BL-1D Ambient Pressure and Dew Point Humidity Data LoggerIn addition to humidity and temperature, the BL-1D also logs ambient pressure and dew point.
- TAYLOR Desk & Wall-Mounted Digital Thermometer & HygrometerDeskripsi:These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.atribut:
- Brand: TAYLOR
- Scale Type: Digital
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
- Mitutoyo Radius Gage Matric Typeatribut:
- Composition of Leaves: 34 pairs:1-3mm by 0.25mm, 3.5-7mm by0.5mm
- Remarks: 180° arc
- Specification Range (mm): 1.0-7.0
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- Taffware Digital Temperature, Humidity MeterDeskripsi:Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruanganatribut:
- Dimensions (cm): 9x10x2
- Cable Length (cm): 140
- Battery Type: 1 x AAA
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Temperature Min Display: 0.1degree C
- TFA Digital Thermo-HygrometerDeskripsi:- With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.atribut:
- Battery: 1 x AAA 1.5 V
- Material: Plastic
- ARTEC Thermo-Hygrometer HTC-1Deskripsi:Thermo-hygrometer that can also be used as a stand-up!atribut:
- Material: ABS
- Packaging: Makeup box
- AS ONE Part Number: 65-1825-13
- Set Contents: Body x 1
- Dimensions (mm): 100x30x115
- Citizen ThermohygrometerDeskripsi:-Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
- KRISBOW ThermohygrometerDeskripsi:This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator functionatribut:
- Air Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 0 to 99
- Humidity Accuracy (%RH): ± 4
- Power Supply (V): AAA batteries 2x1.5
- Dimensions (mm): 105x100x25
- Air Temperature Accuracy (°C/°F): ±1
- Resolution (N): 0.1
Daftar Harga digital hygrometer Terbaru March 2026
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| SATO (Label) Wireless Digital Themo-Hygrometer | Rp21.999.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp439.900 |
| ACURITE Weather Station | Rp1.899.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| ROTRONIC Humidity Datalogger | Rp2.599.900 |
| AND Digital Thermo-Hygrometer | Rp619.900 |
| TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer | Rp279.900 |
| SATO (Label) Digital Thermohygrometer | Rp1.999.900 |
| Mitutoyo Radius Gage Matric Type | Rp389.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/djP105708487-2.jpg)
%20Wireless%20Digital%20Themo-Hygrometer/P102958221-1.jpg)


/pvP103205931-1.jpg)



%20Digital%20Thermohygrometer/i4P102970652-5.jpg)

/P102004531-1.jpg)

/8xP103242321-1.jpg)