ACURITE Weather Station

Sebelum PPN:
Rp2.299.900 - Rp8.599.900
Spesifikasi
UNSPSC41114410
Bluetooth EnabledNo
BrandACURITE
Data LoggingNo
IP/NEMA RatingNot Rated
Includes BatteriesNo
Includes CaseNo
Includes NIST-Traceable Calibration CertificateNo
Includes SoftwareNo
Min/Max MemoryNo
Mounting TypeTabletop
Wi-Fi CompatibleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.
Feature
Wireless Weather Station Series AcuRite Power Source (2) AA Alkaline or Lithium Batteries (Sensor) (3) AA Alkaline Batteries (Display) 5V Power Adapter (Display) Display Screen Type Backlit Color LCD Data Update Frequency 16 sec Weather Sensor Type Humidity Temperature Transmission Range 330 ft Number of Pieces 2 Housing Color Dark

Ulasan Produk

Tidak ada ulasan