Beli diamond segment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DIAMOND VANTAGE Diamond Segment Cup Grinding WheelDeskripsi:These Class ZZ Go (Plus) plug and pin gauges are solid rods made of tool steel with a black oxide finish that shows signs of wear so users know when the gauge may need to be replaced. These gauges are used to perform Go tolerance tests on bore holes with Inch-sized threads. If the gauge fits into the bore or hole, then the hole is within the acceptable tolerance. They are also used to calibrate equipment and come with a short-form certificate of accuracy that confirms they are within specs traceable to NIST.atribut:
- UNSPSC: 23131503
- Abrasive Material: Diamond
- Arbor Hole Type: Threaded Hole
- Connector Size: 5/8\"-11
- RIKEN diamond Diamond Cutter SegmentDeskripsi:A series that pursues cost performance with a high level of cutting performance. Unreinforced concrete, block, mortar, red brick, secondary concrete product, asphalt ○ Interlocking, ALC, slateatribut:
- Adapter Size: 15
- Height (mm): 7
- Hole Diameter (φmm): 20
- Maximum Rotation Speed (rpm): 14500
- Outer Diameter (φmm): 105
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Material: Unreinforced concrete, block, mortar, red brick, secondary concrete product, asphalt, interlocking, ALC, slate
- Thickness (mm): 1.8
- DEWALT Diamond Segment Cup Grinding WheelsDeskripsi:Single-row diamond segment cup grinding wheels are used for general purpose grinding and heavy stock removal.atribut:
- UNSPSC: 31160000
- Iwood Diamond Saw Blade Segment-TypeDeskripsi:-A segment type that focuses on cutting speed.-For cutting concrete, mortar, blocks, bricks, and slates, etc.-Mounting Ring.-Dry Type.atribut:
- Tip Height: 8mm
- Base Metal Materials: Tool Steel
- Tip Material: Diamond Abrasive Grains
- Accessories: Mounting Ring
- monotaro Diamond Cutter (Segment)Deskripsi:Although it is a basic type with sharpness, it is a product with excellent durability, by hot press manufacturing method of sintering metal bonds by high temperature and high pressure. The cutting edge is cut at regular intervals, and it is a segment type with excellent cutting power.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cuttingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: Concrete, block, mortar, ALC, brick, tile, slate etc.
- Type: segment
- Specification: Dry type (dry type)
- Diamond Layer Width(mm): 7
- BOSCH Diamond Segment Cup Grinding WheelDeskripsi:Turbo diamond segment cup grinding wheels have raised abrasive segments set at an angle to the wheel circumference to optimize abrasive density and provide a smoother finish than single-row and double-row diamond segment cup grinding wheels.atribut:
- UNSPSC: 31191602
- Abrasive Depth (inch): 1/4
- Abrasive Material: Diamond
- Compatible Tool Type: Angle GrinderConcrete Planer
- Primary Material Application: ConcreteMasonry
- Segment Design: Turbo
- Sankyo Diamond Industrial Syokunin-Waza DX Segment (Diamond Cutter)Deskripsi:Craftsmanship has evolved further!Sharpness / life 20% UPLife is extended with tip height 6.0 mm → 8.0 mmSharpness is improved with short tips (multi-distributed)For cutting hard concrete and stoneatribut:
- Chip Height (mm): 8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Makita Diamond Segment Cup Grinding WheelsDeskripsi:Double-row diamond segment cup grinding wheels remove material faster and create a smoother finish than single-row diamond cup wheels.atribut:
- UNSPSC: 31160000
- monotaro Diamond Cutter Segment (5 Packs For Diy)Deskripsi:Ideal for DIY applications, great deals set of 5! While it is overwhelmingly low price, it is sharp as it is conspicuous! Sharpness, speed-oriented segment type. * Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cuttingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Φ 15 mm ring
- Compatible Materials: Concrete, block, mortar, ALC, brick, tile, slate etc.
- Type: segment
- Specification: Dry type (dry type)
- Diamond Layer Thickness (mm): About 2
- Diamond Layer Width(mm): About 7
- Attached Ring Bore Diameter (phi mm): 15
- Maximum Rotation Speed (rpm): 15300
- Outer Diameter d (mm): 105
- Sankyo Diamond Industrial Japan ExpertDeskripsi:Blade laser type for road cutters Segment type with an emphasis on sharpnessFor both asphalt and concreteatribut:
- Type: Wet
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Outer Diameter (φmm): 305
- Blade Thickness (mm): 3
- Tip Width (mm): 7
- Hole Diameter (φmm): 27
- Suitable Material: Asphalt Concrete
- Morris Diamond Cup Grinding Wheelatribut:
- Size (inch): 4
- Dimensions (mm): 100x4x11x16
- Quantity per Box: 20
- DIAMOND VANTAGE Abrasive & Replacement Part for Floor GrinderDeskripsi:These grinding discs replace worn discs on compatible floor grinders. Also known as grinding heads, they have built-in abrasive segments spaced along the edge of the disc. Grinding discs are commonly replaced when grinders jump around rather than moving smoothly over surfaces.atribut:
- UNSPSC: 27111905
- Application: Concrete Floor Grinding
- Bond Hardness: Hard
- Disc Diameter (inch): 10
- For use with: Single, and Dual Head Grinder
- Material Application: Block; Brick; Concrete; Stone
- Number of Pieces: 1
- Husqvarna Segment Cup Grinding WheelDeskripsi:Turbo rim cup wheel offers faster and smoother finish on concrete, masonry, stone, and similar materials.atribut:
- Abrasive Material: Diamond
- Item: Segment Cup Grinding Wheel
- Abrasive Depth (inch): 0.2
- Application: For Concrete, Masonry and Stone
- Noritake Platinum SegmentDeskripsi:-An almighty type that balances sharpness and long life.-For concrete, mortar, granite, marble, tiles in genreal, and roof tiles in general.-Dry Type.-Segment Type.atribut:
- Tip Height: 8mm
- Base Metal Materials: Tool Steel
- Purpose of Use: For concrete, mortar, granite, marble, tiles in genreal, and roof tiles in general.
- Tip Material: Diamond Abrasive Grains, etc.
- Sankyo Diamond CutterDeskripsi:-A segment type standard type with excellent ease of use.-A type focusing on sharpness.-For cutting concrete, blocks, bricks, and mortar.-Dry Type.
- DEWALT Segment Cup Grinding Wheelatribut:
- Item: Segment Cup Grinding Wheel
- OMI Diamond Cutter for Tilesatribut:
- Throat Height (mm): 36
- Shank Diameter (mm): 10
- Blade Thickness (mm): 1.75
- TRUSCO Mata Gerinda Potong Diamond Tipe ProtectDeskripsi:-Excellent sharpness and a long life type due to employment of a protect tip._x000D_-Excellent deep cutting and straight cutting._x000D_-Enables quick cutting because it is a segment type with little resistance._x000D_-To Cut Concrete, Blocks, Bricks, etc._x000D_-For 15mm hole adapters._x000D_-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 105x2.0x20.0mm
- Tip Height: 8.0mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Carbon Steel
- Tip Material: Diamond Abrasive Grains, etc.
- Accessories: For 15mm hole adapters
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: To Cut Concrete, Blocks, Bricks, etc.
Daftar Harga diamond segment Terbaru March 2026
| DIAMOND VANTAGE Diamond Segment Cup Grinding Wheel | Rp629.900 |
| RIKEN diamond Diamond Cutter Segment | Rp339.900 |
| DEWALT Diamond Segment Cup Grinding Wheels | Rp2.999.900 |
| Iwood Diamond Saw Blade Segment-Type | Rp379.900 |
| monotaro Diamond Cutter (Segment) | Rp64.900 |
| BOSCH Diamond Segment Cup Grinding Wheel | Rp1.499.900 |
| Sankyo Diamond Industrial Syokunin-Waza DX Segment (Diamond Cutter) | Rp549.900 |
| Makita Diamond Segment Cup Grinding Wheels | Rp6.999.900 |
| monotaro Diamond Cutter Segment (5 Packs For Diy) | Rp169.900 |
| KRISBOW Mata Gerinda Potong Keramik | Rp46.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)























































































































































/P102249239-1.jpg)

/8pP111192313-1.jpg)

/P102249026-1.jpg)