monotaro Diamond Cutter Segment (5 Packs For Diy)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp199.900
Spesifikasi
AccessoriesΦ 15 mm ring
Compatible MaterialsConcrete, block, mortar, ALC, brick, tile, slate etc.
Typesegment
SpecificationDry type (dry type)
Diamond Layer Thickness (mm)About 2
Diamond Layer Width(mm)About 7
Attached Ring Bore Diameter (phi mm)15
Maximum Rotation Speed (rpm)15300
Outer Diameter d (mm)105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for DIY applications, great deals set of 5! While it is overwhelmingly low price, it is sharp as it is conspicuous! Sharpness, speed-oriented segment type. * Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cutting
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.  * Please be sure to use the electric tool with the model that adapts the cutter diameter and rotation speed.  * Zigzag cutting,

Ulasan Produk

Tidak ada ulasan