Konaflex Diamond Wheel Segment Premium (Mata Gerinda Potong Keramik)

Sebelum PPN:
Rp57.900 - Rp1.399.900
Spesifikasi
Outer Diameter (inch)4
Hole Diameter (mm)20/16
Thickness (mm)1.8
Height (mm)10
Speed (rpm)13700
QualityHot Pressed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Fast and cool cutting
- No need to switch from grinding wheel
- To resin fiber disc
- Grinding, blend, and finish in one easy step

Applications:
- All-purpose sanding and grinding
- Ferrous and non-ferrous metals
- Best for velds and blending
- Rust removal
- Light deburring
Feature
- Aluminium oxide / zirconia grains
- fiberglass backing
- Heavy X-weight cotton cloth
- Available with 5/8-11" threaded hub

Ulasan Produk

Tidak ada ulasan