BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)

Kondisi Barang:
Sebelum PPN:
Rp1.499.900 - Rp2.999.900
Spesifikasi
UNSPSC31191602
Abrasive Depth (inch)1/4
Abrasive MaterialDiamond
Compatible Tool TypeAngle GrinderConcrete Planer
Primary Material ApplicationConcreteMasonry
Segment DesignTurbo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Turbo diamond segment cup grinding wheels have raised abrasive segments set at an angle to the wheel circumference to optimize abrasive density and provide a smoother finish than single-row and double-row diamond segment cup grinding wheels.
Feature
Segment Cup Grinding Wheel Abrasive Material Diamond Connector Size 5/8 In.-11 Connector Type Threaded Hole Compatible Tool Type Angle Grinder Concrete Planer Primary Material Applicationn Concrete Masonry Number of Segments 28 Overall Diameter 4 in Segment Design Turbo Maximum Operating Speed 14 600 RPM Abrasive Depth 1/4 in Overall Thickness 1 1/4 in

Ulasan Produk

Tidak ada ulasan