DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)

Sebelum PPN:
Rp749.900 - Rp3.899.900
Spesifikasi
UNSPSC23131503
Abrasive MaterialDiamond
Arbor Hole TypeThreaded Hole
Connector Size5/8\"-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Class ZZ Go (Plus) plug and pin gauges are solid rods made of tool steel with a black oxide finish that shows signs of wear so users know when the gauge may need to be replaced. These gauges are used to perform Go tolerance tests on bore holes with Inch-sized threads. If the gauge fits into the bore or hole, then the hole is within the acceptable tolerance. They are also used to calibrate equipment and come with a short-form certificate of accuracy that confirms they are within specs traceable to NIST.
Feature
Segment Cup Grinding Wheel Abrasive Material Diamond Connector Size 5/8 In.-11 Connector Type Threaded Hole Compatible Tool Type Angle Grinder Concrete Planer Cup Grinder Primary Material Applicationn Concrete Masonry Number of Segments 14 Overall Diameter 4 in Segment Design Turbo Maximum Operating Speed 15 000 RPM Series X100 Abrasive Depth 5 mm

Ulasan Produk

Tidak ada ulasan