monotaro Diamond Cutter (Segment) (Mata Gerinda Potong Keramik)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp75.900 - Rp199.900
Spesifikasi
Compatible MaterialsConcrete, block, mortar, ALC, brick, tile, slate etc.
Typesegment
SpecificationDry type (dry type)
Diamond Layer Width(mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although it is a basic type with sharpness, it is a product with excellent durability, by hot press manufacturing method of sintering metal bonds by high temperature and high pressure. The cutting edge is cut at regular intervals, and it is a segment type with excellent cutting power.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cutting
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.  * Please be sure to use the electric tool with the model that adapts the cutter diameter and rotation speed.  * Zigzag cutting,

Ulasan Produk

Tidak ada ulasan

Halaman Terkait