Beli dial height gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Dial Height Gauge with Counter
    Mulai

    Rp149.999.900

    Mitutoyo Dial Height Gauge with Counter
    atribut:
    • Display Format: analog
    • Overall Height (mm): 1220
    • Mitutoyo Part Number: 192-133
    • Minimum display amount (mm): 0.01
    • Mass (kg): 17
    • Product Type: Body
    • Instrument Difference (mm): +/- 0.07
    • Measuring Range (mm) : 1000
    • TRUSCO Number: 423-6785
  2. Mitutoyo Digimatic Holtest (Pengukur Diameter Dalam Digital)
    Mulai

    Rp27.999.900

    Mitutoyo Digimatic Holtest (Pengukur Diameter Dalam Digital)
    atribut:
    • Instrument Difference (mm): +/- 0.005 (maximum difference 0.005)
    • Minimum display amount (mm): 0.001
  3. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  4. Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital)
    Mulai

    Rp10.999.900

    Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital)
    Deskripsi:
    The Mitutoyo Digimatic Holtest digital internal micrometer features self-centering anvils evenly spaced at 120° with contact points coated in Titanium Nitride (TiN) to provide accurate, sensitive measurements that are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (2 pcs.) 938882
    • Battery Life: Approx. 1.2 years under normal use
    • Contact point: TiN coating
    • Display: LCD
    • IP Rating: IP65
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  5. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. Mitutoyo Set Holtest Digital Kepala Dapat Diganti Metrik (Pengukur Diameter Dalam Digital)
    Mulai

    Rp23.999.900

    Mitutoyo Set Holtest Digital Kepala Dapat Diganti Metrik (Pengukur Diameter Dalam Digital)
    Deskripsi:
    The Mitutoyo Digimatic Holtest digital internal micrometer sets with interchangeable heads includes complete gages (display units and measuring heads) for each measurement size in the set. All of the holtest units feature self-centering Titanium Nitride (TiN) coated contact points that provide accurate, sensitive measurements and are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (2 pcs.) 938882
    • Battery Life: Approx. 1.2 years under normal use
    • Contact point: TiN coating
    • Display: LCD
    • IP Rating: IP65
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  8. Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
  9. Mitutoyo Test Indicator (Indikator Dial Stroke Panjang)
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  10. Mitutoyo Digital Hole Test
    27%
    Mulai

    Rp15.999.900

    Mitutoyo Digital Hole Test
    Deskripsi:
    - Titanium coating on the measurement surface provides excellent durability and impact resistance.- It is a CE standard product.Purpose:For measuring accuracy of inner diameter.
    atribut:
    • Graduation (mm): 0.001
    • Accuracy (mm): ±0.002
    • Measuring Range (mm): 12 to 16
    • Instrumental Error (mm): ±0.002
    • Measurement Depth (mm): 84
    • Minimum Display (mm): 0.001
    • Power Source: button type silver oxide battery (SR44)x1 (included)
    • Power Supply (V): button type silver oxide battery (SR44)x1 (included)
    • Protection Grade: IP65
  11. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  12. Mitutoyo Digimatic Height Gauge
    Mulai

    Rp15.999.900

    Mitutoyo Digimatic Height Gauge
    atribut:
    • Power Supply: Button type silver oxide battery SR44 (1)
    • Allowable Tolerance (inch): Max. EMPE ± 0.03
    • Approximate Battery Life (year): 5 (at regular use)
    • Display Format: Digital
    • Function: ON/OFF, ORIGIN, ZERO/ABS, HOLD/DATA
    • Maximum Response Speed: Unlimited
    • Minimum Reading (mm): 0.01
  13. Niigata Seiki (SK) Digital Height Gauge
    Mulai

    Rp12.999.900

    Niigata Seiki (SK) Digital Height Gauge
    Deskripsi:
    Digital Height Gauge VHS-30D. - Measuring Height of small workpiece - Suitable for scribing works - Main Scale Slider enables easier adjustment - Power Source: SR44 - Accessories: Dial Indicator Holder, Scriber, Dial Indicator TI-8038 - Accuracy +/- 0.04mm, Scale adjustment 10mm, Measuring Range 300mm.
  14. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  15. Mitutoyo Height Gauge Accessory Scriber
    Rating:
    80% of 100
    (1)
    Mulai

    Rp599.900

  16. Mitutoyo Holtest
    Mulai

    Rp5.499.900

  17. Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.199.900

    Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Contact point: Thread M 1.7 x 0.35
Daftar Harga dial height gauge Terbaru October 2026
Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)Rp1.299.900
Mitutoyo Dial Height Gauge with CounterRp149.999.900
Mitutoyo Digimatic Holtest (Pengukur Diameter Dalam Digital)Rp27.999.900
Mitutoyo Digital Height GaugeRp7.899.900
Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital)Rp10.999.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Set Holtest Digital Kepala Dapat Diganti Metrik (Pengukur Diameter Dalam Digital)Rp23.999.900
Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)Rp1.199.900
Mitutoyo Digital Height GaugeRp10.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)