Mitutoyo Digimatic Height Gauge

Sebelum PPN:
Rp15.999.900 - Rp18.999.900
Spesifikasi
Power SupplyButton type silver oxide battery SR44 (1)
Allowable Tolerance (inch)Max. EMPE ± 0.03
Approximate Battery Life (year)5 (at regular use)
Display FormatDigital
FunctionON/OFF, ORIGIN, ZERO/ABS, HOLD/DATA
Maximum Response SpeedUnlimited
Minimum Reading (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Stable measurement is possible with a two-pillar structure.

Excellent visibility due to the increased display character size (11 mm).

By tilting the drive handle, it has excellent operability.

Ulasan Produk

Tidak ada ulasan