Beli dewalt tool set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE PackoutDeskripsi:Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.atribut:
- UNSPSC: 31160000
- MILWAUKEE Combination Wrench SetDeskripsi:These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Finish: Chrome
- Box End Type: 12-Point Box End
- Wrench Length Style: Standard
- MILWAUKEE Tool BoxDeskripsi:Milwaukee PACKOUT storage totes have a deep, undivided storage space for bulky items and an open top for full access to load and unload tools. These plastic totes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.atribut:
- UNSPSC: 31160000
- MILWAUKEE Socket Wrench SetDeskripsi:SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.atribut:
- Drive Type: Hand
- Material: Alloy Steel
- Finish: Chrome
- Container Features: Dust Resistant
- Head Type: Standard
- Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock L Impact)Deskripsi:10 Piece Set Contents: Hexagon sizes: 6, 7, 8, 10, 12, 14, 15, 17, 18 and 19mm. Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.atribut:
- Socket Size (mm): 8, 7, 6, 19, 18, 17, 15, 14, 12, 10
- Overall Length (mm): 75
- Size System: Metric
- Finish/Coating: Black Oxide
- Bit Type: Hex
- Drive Size (inch): 1/2
- Material: Chrome Molybdenum Steel
- MILWAUKEE Bit Power Hexagon Shankatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1/4
- Fastening Tool Item: Power Bit
- Fastening Tool Material: S2 Steel
- Finish: Black Phosphate
- SAE or Metric: SAE
- Shank Style: Hex
- Single End/Double End: Single End
- TEKTON Torque Wrenchatribut:
- UNSPSC: 31160000
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Cartridge FilterDeskripsi:Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.atribut:
- Filter Product Grouping: Cartridge Filter
- MILWAUKEE Impact WrenchDeskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shankatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1/4
- Overall Bit Length (inch): 1
- Fastening Tool Item: Insert Bit
- Fastening Tool Material: S2 Steel
- Finish: Black Phosphate
- SAE or Metric: SAE
- Shank Style: Hex
- Single End/Double End: Single End
- MILWAUKEE Screwdriver Bit Setatribut:
- Impact Rated: Yes
- MILWAUKEE Hole Saw KitDeskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- MILWAUKEE Fish Stick Combo KitDeskripsi:Fish Stick Combo Kits feature the most durable connections and brightest glow. The knurled grip provides you with easy threading while a coating protects against splinters. Available in low, mid, and high flexibility, each 5' electrical fish stick is color-coded by flexibility providing you with easy identification. All MILWAUKEE fish sticks and fish stick accessories are compatible with one another.
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
Daftar Harga dewalt tool set Terbaru January 2026
| MILWAUKEE Packout | Rp219.900 |
| MILWAUKEE Impact Socket Set | Rp359.900 |
| MILWAUKEE Combination Wrench Set | Rp2.499.900 |
| MILWAUKEE Tool Box | Rp499.900 |
| MILWAUKEE Hard Hat | Rp559.900 |
| MILWAUKEE Socket Wrench Set | Rp2.499.900 |
| Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock L Impact) | Rp1.199.900 |
| MILWAUKEE Bit Power Hexagon Shank | Rp1.099.900 |
| TEKTON Torque Wrench | Rp1.799.900 |
| MILWAUKEE Cordless Impact FUEL Wrench | Rp8.899.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Hard%20Hat/feP107286554-1.jpg)

/fnP102135563-6.jpg)





%20Tool%20Set/kgP105279736-1.jpg)





%20Mechanic%20Tool%20Set/21P105262073-1.jpg)