MILWAUKEE PACKOUT Socket Tray

Sebelum PPN:
Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Milwaukee PACKOUT organizer trays hold sockets or other small objects to prevent them from rolling around and getting lost inside a tool box. They fit inside a PACKOUT tool organizer box.
Feature
Black Socket Tray Plastic 8 1/16 in Overall Width 12 in Overall Depth 1 7/16 in Overall Height Compatible Modular System PACKOUT(TM) Finish Not Applicable For Socket Size/Type 10 mm 11 mm 12 mm 13 mm 14 mm 15 mm 16 mm 17 mm 18 mm 19 mm 20 mm 21 mm 22 mm 23 mm 24 mm Includes Not Applicable Includes End Tangs End Tangs Included Number of Handles 0 Number of Posts/Slots 16 Number of Rows 2 Number of Trays 1 Part of a Modular System Modular System Part

Ulasan Produk

Tidak ada ulasan

Halaman Terkait