SK11 Telescopic Ratchet Handle

Sebelum PPN:
Rp1.199.900
Spesifikasi
Feed angle (°)5
Gear Number72 mountains
Head Width (mm)About 33.3
Overall Length (mm)294~432
Square Drive (mm)12.7 (1/2 inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a telescopic ratchet handle that can be extended to perform torqueful work.
The 12-step swivel head has a simple locking mechanism that prevents the head angle from changing unexpectedly, ensuring reliable access to even hard-to-reach bolts.
The 72 gear teeth and compact head limit the swing range, making it extremely easy to work in narrow and cramped spaces.
The push-release mechanism allows for quick socket changes and secure socket retention.
With 7 positions, you can extend the handle for powerful work.
Combined with a socket, for tightening and loosening hex bolts, nuts, and screws.
*Do not use for any purpose other than its intended use.
Feature
=Specification&"
"&7 positions

Ulasan Produk

Tidak ada ulasan

Halaman Terkait