AS ONE Desiccator Pasolina (Wadah Pengering)

Sebelum PPN:
Rp5.099.900 - Rp5.499.900
Spesifikasi
Accessories2 shelf boards, 1 silica gel dish
External Dimensions (mm)350×350×400
Inner Dimension (mm)340×344.5×387
Body MaterialAS (acrylonitrile ethylene) resin
Effective Internal Dimensions (Width W X Depth D X Height H) (mm)340×344.5×387
Mass (kg)Approx. 6.3 (Including Shelves)
Outer Dimensions (Width W x Depth D x Height H) (mm)350×350×400
Shelf Board Dimensions (mm)306×332×10
Shelf Plate Interval (mm)65 (Up to 5 sheets can be stored)
Shelf board load capacity (kg)2
Total Load Capacity (Kg)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Note
If you use the joint frame H type (2H type) sold separately, it is possible to stack it on top of the IW type and HW type.
Attach the rubber feet when using alone. When using the optional joint frame H type (2H type), a flat bottom is more stable.

Ulasan Produk

Tidak ada ulasan