Beli depth caliper mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Base Dimensions (mm): 100
- Base Thickness (mm): 6
- Battery Life (Year): 5
- Maximum Error (mm): ±0.02
- Number of Battery: 1
- Position Detection Method: Electromagnetic induction type absolute encoder
- Protection Class: IP67
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Fuji Tools Poket Depth GaugeDeskripsi:-A compact type depth gauge that allows intermediate inspection while mounting work piece during machine processing.-To measure the speed of groove, hole depth, step difference.atribut:
- Base Dimension: 60mm
- Purpose of Use: To measure the speed of groove, hole depth, step difference.
- Nakamura Mfg. Digital Fine Hole Depth Gaugeatribut:
- Manufacturer Code: 170951
- Measurement Range (mm): 0 - 150
- Instrument Error (mm): +-0.02
- Total Length (mm): 238
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Rod diameter: 1.5mm
- ASIMETO Digital Depth Caliper without HookDeskripsi:- Resolution: .0005" / 0.01mm- Inch/Metric conversionatribut:
- Graduation (mm): 0.01
- Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- Mitutoyo Digital Caliper Inside (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.
- Mitutoyo Digimatic Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Type: Digital type
- Repeatability (mm): 0.01
- Base Dimensions (mm): 250 x thickness 10
- Battery Life (About Normal use): 3 years
- Power Supply: SR44 (button type silver oxide battery) x 1
- Series: 571
- Insize Electronic Inside Goove Caliper (Jangka Sorong)Deskripsi:Electronic Inside Goove Caliper> For narrow grooves and small recesses> Resolution: 0.01mm/0.0005 Inch> Buttons: zero, power on/off, inch/mm> Battery SR44, with one spare battery> Data output> Hardened stainless steel construction> Packed in plastic box or wooden boxatribut:
- Range: 22-150 mm
- Measuring Depth: 35 mm
- SK Inside Caliper (Jangka Sorong)atribut:
- Total Length (mm): 150
- Board Thickness (mm): 1.6
- Niigata Seiki (SK) Inside Caliper Scribing (Jangka Sorong)Deskripsi:Inside Caliper Scribing IC-150. - Use: Transfer inside diameter and groove dimensions - Material: Cold rolled steel -atribut:
- Material: Cold Rolled Steel
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Insize Vernier Depth GaugeDeskripsi:Vernier Depth Gauge> Graduation 0.1 mm> Made of stainless steelatribut:
- Range: 0-30 mm
- Accuracy: +/- 0.10 mm
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)Deskripsi:Pengukur kedalaman dengan skala vernieratribut:
- Instrumental Error (mm): ± 0.05
- Pole Dimensions (mm): 10x4.5
- Base Dimensions (mm): 100x8.5
- Scale Interval (mm): 0.05
- Insize Electronic Depth CaliperDeskripsi:Electronic Depth Caliper> Meet DIN862> Button: zero, power on/off, inch/mm> Data Output> Made of hardened stainless steelatribut:
- Range: 0-200 mm
- Base Length: 100 mm
- Resolution: 0.01 mm
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga depth caliper mitutoyo Terbaru March 2026
| KANON Depth Gauge | Rp2.699.900 |
| Mitutoyo Depth Gauge | Rp7.399.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp529.900 |
| Fuji Tools Poket Depth Gauge | Rp629.900 |
| Nakamura Mfg. Digital Fine Hole Depth Gauge | Rp7.499.900 |
| Shinwa Rules With Digital Depth Gauge Hold Function | Rp379.900 |
| ASIMETO Digital Depth Caliper without Hook | Rp1.699.900 |
| Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong) | Rp169.900 |
| Mitutoyo Digital Caliper Inside (Jangka Sorong) | Rp7.599.900 |
| Mitutoyo Digimatic Depth Gauge | Rp20.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/Mitutoyo%20Depth%20Gauge/7kP103935272-1.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)




/6xP102149249-3.jpg)
/Mitutoyo%20Digital%20Caliper%20Inside%20(Jangka%20Sorong)/k2P106110722-3.jpg)

/P102120347-1.jpg)
/gdP105260589-1.jpg)
%20Inside%20Caliper%20Scribing%20(Jangka%20Sorong)/P102225035-1.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)

/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/P102244702-1.jpg)

/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)