Mitutoyo Digimatic Tire Depth Caliper Data Logger Printer Foot Switch Set

Sebelum PPN:
Rp21.999.900
Spesifikasi
Base Dimensions (mm)60
Battery Life (Year)5 (under normal use)
Instrumental Error (mm)±0.02
Measuring Range (mm)0 to 25
Minimum Reading (mm)0.01
Power SupplyOne button-type silver oxide battery SR44 (No. 938882) is included as standard (The button-type silver oxide battery included as standard is for monitor use)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a compact depth gauge.
You can measure the tread depth of your tires.
With a digital display of 0.01mm, anyone can make measurements without misreading.
This is an ABS type with an absolute origin.
It has an output terminal for measurement data, allowing the construction of an absolute process control system or correction system.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait