Beli demolition hammer drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Rotary Hammer
    Mulai

    Rp2.999.900

    DEWALT Rotary Hammer
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
  2. DEWALT Gerinda Tangan Kecil
    Mulai

    Rp809.900

    DEWALT Gerinda Tangan Kecil
    atribut:
    • Spindle Lock: Yes
  3. DEWALT Mesin Bor Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  4. RYU Cordless Rotary Hammer
    Mulai

    Rp1.699.900

    RYU Cordless Rotary Hammer
    Deskripsi:
    SDS-Plus RYU (UN) CORDLESS ROTARY HAMMER 26MM RCRH26 20V 3/4-inci rotary hammer memberikan rasio kinerja-terhadap-beban yang luar biasa untuk penahan pada beton, pengeboran pada pasangan bata, dan pahat.Dengan 1,3 ft.-Lbs. Dari kecepatan tanpa beban 0-4800, palu ini bekerja sekeras pengguna. Ini menyediakan tiga mode - palu putar, hanya rotasi dan palu saja.RCRH26 yang kuat membutuhkan baterai RYU 20V 4.0 Ah. Ini memiliki desain ergonomis dan pegangan pegangan yang lembut. Ini memiliki motor elektronik dan perlindungan sel untuk melindungi alat dan baterai dari kelebihan beban.
    atribut:
    • Motor: Brushless
    • Maximum Capacity (inch): 26
    • Impact Energy (J): 2
    • No Load Speed (rpm): 0 - 1200
  5. Crystalline Air Mineral Botol
    Rating:
    98% of 100
    (10)
    Mulai

    Rp42.000

    Crystalline Air Mineral Botol
    atribut:
    • Packaging: PET
    • Variant: Mineral Water
  6. DEWALT SDS Max Combination Hammer
    Mulai

    Rp10.999.900

    DEWALT SDS Max Combination Hammer
    Deskripsi:
    The D25501K 1-9/16 Inch SDS Max Combination Hammer, with its durable and hard hitting German engineered mechanism, delivers 8 joules of impact energy. The lightest weight hammer in the DEWALT SDS MAX family gives it an ergonomic and compact design. The D2
    atribut:
    • Power Input: 1100 watt
    • Impact Energy: 8.0 ft-lbs
    • Overload Protection: Yes
    • Tool Height: 14.25inch
    • Twist Bit Capacity: 1/2inch
    • Content: Magnetic Coolant Tank, Safety Chain, Adjustment Tools, Quick Change 1/2inch Keyed Chuck, Kit Box
    • Maximum Drilling Capacity: 40 mm (concrete)
    • No. Load Speed: 0-490 r.p.m
  7. SKF Gemuk Bearing High Load, High Temperature, High Viscosity
    Mulai

    Rp309.900

    SKF Gemuk Bearing High Load, High Temperature, High Viscosity
    Deskripsi:
    SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands peak temperatures of 200 °C (390 °F)Typical applications:- Steel on steel plain bearings- Pulp and paper making machines- Asphalt vibrating screens- Continuous casting machines- Sealed spherical roller bearings operating up to 150 °C (300 °F)- Work roll bearings in steel industry- Mast rollers of fork lift trucks
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-150
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '27.5 at 100°C
    • Colour: Brown
    • DIN 51825 Code: KP2N-20
    • Dropping Point (ISO 2176) (min) (°C): 220
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
    • Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '1-3 at 60°C at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: -20 to +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Plain bearings, Conveyors, Applications with high loads and low speed
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Calcium sulphonate complex
  8. DEWALT SDS Plus Hammer
    Mulai

    Rp2.399.900

    DEWALT SDS Plus Hammer
    Deskripsi:
    Description:Power input: 710W. No load speed: 0 - 1.500rpm. Blows per minute: 0 - 5.680bpm. Impact energy (non epta): 2.1 J. Tool holder: SDS - Plus. Max. drilling capacity (steel/wood/concrete): 13/30/22mm.
  9. MILWAUKEE Compact Inflator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    MILWAUKEE Compact Inflator
    Deskripsi:
    Milwaukee cordless inflators are powered by a compatible Milwaukee battery for on-the-go tire inflation.
    atribut:
    • Air Pressure Range (psi): 0 to 120, 0 to 120
    • Hose Length (inch): 26
    • Duty Cycle (%): 50
    • Voltage (V): 12 DC
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Battery Capacity (AH): 4.0
    • Application: Inflator
    • Battery Series: M12
    • Features: High Efficiency Pump and Motor, Illuminated Digital Gauge with Target and Current Pressure Reading, Top-Off a Car Tire in Under 1 min
    • For use with: 38D764
    • Green Environmental Attribute: Product is Rechargeable
    • Housing Material: Plastic
    • Overall Height (inch): 7 1/2
    • Overall Length (inch): 6 1/2
    • Overall Width (inch): 6 1/2
    • Power Source: Cordless
    • Series: M12(TM)
  10. TRUSCO Helmets (MP Type)
    Mulai

    Rp239.900

    TRUSCO Helmets (MP Type)
    Deskripsi:
    When you use it for electricity, you need to do regular self-inspection. Avoid touching a hard hat directly with organic solvents like gasoline and thinner. It changes the shape or the color and falls down the quality in high-temperature environment like
    atribut:
    • Color (Hat Body): White
    • Dimensions: 226x263x153mm
    • Material: (Hat Body) ABS resin
    • Specifications: Impact Absorbing Liner, on E-Touch Buckle Chin Strap
    • Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
  11. INDUSTRIAL TEST SYSTEMS Single-Parameter Chemical Test Strip
    Mulai

    Rp369.900

    INDUSTRIAL TEST SYSTEMS Single-Parameter Chemical Test Strip
    Deskripsi:
    Single-parameter chemical test strips have a reagent applied to a small piece of paper to test for the presence of specific chemicals, bacteria, and pollutants. The paper is applied to the sample and turns color to indicate the presence and level of the substance detected. The paper is then compared to a key to read the results.
    atribut:
    • UNSPSC: 41113035
    • Number of tests: 50
    • Test Detects For: Chlorine
    • Test Form: Strip
    • Test Parameter (ppm): 0 to 2000 Chlorine
    • Testing Parameters: Chlorine
  12. KOAL Hollow Punch Set
    Mulai

    Rp279.900

    KOAL Hollow Punch Set
    Deskripsi:
    plong set 15 pcsalat pembolong karet kulit dan lainnyamerek koala, kualitas bagus.isi 15pcs.size.3,4,5,6,7,8,9,10,11,12,14,16,19,22,25 mm.
    atribut:
    • Set Contents: Size : 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 14, 16, 19, 22, 25 mm.
  13. Mitutoyo Depth Micrometer
    Mulai

    Rp8.099.900

    Mitutoyo Depth Micrometer
    Deskripsi:
    The Mitutoyo digital interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Resolution (mm): 0.001
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 2
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 101.6x16
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC100-150MX
    • Optional Accessories: 05CZA662, 05CZA663
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 6
    • SPC Output: Yes
    • Technology: Digimatic
    • Zero Point Error of Rods (µm): 4
  14. MultiPro Wet and Dry Vacuum Cleaner
    Mulai

    Rp709.900

    MultiPro Wet and Dry Vacuum Cleaner
    Deskripsi:
    Filter dapat dicuciMotor terlindungi dari airAlat fungsi tiupTanki plastikRoda plastik
    atribut:
    • Frequency (Hz): 50
  15. Himel Thermal Overload Relay HDC3-Series
    Mulai

    Rp119.900

    Himel Thermal Overload Relay HDC3-Series
    Deskripsi:
    Frame rated current: 25, 38, 93ASetting current: 0.1-93A* 120~630A available early 2021
  16. RYU Mesin Bobok Beton
    Mulai

    Rp1.999.900

    RYU Mesin Bobok Beton
    atribut:
    • Frekuensi: 50/60Hz
Daftar Harga demolition hammer drill Terbaru December 2025
DEWALT Rotary HammerRp2.999.900
BOSCH Mesin Bor Bobok BetonRp1.999.900
DEWALT Mesin Bor Beton Kombinasi SDS MaxRp7.099.900
DEWALT Nex Gen SDS Plus HammerRp8.499.900
DEWALT Gerinda Tangan KecilRp809.900
BOSCH Mesin Bor Bobok BetonRp3.599.900
DEWALT Mesin Bor BetonRp1.099.900
RYU Cordless Rotary HammerRp1.699.900
Crystalline Air Mineral BotolRp42.000
DEWALT SDS Max Combination HammerRp10.999.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)