Beli daikin valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daikin Solenoid Operated Valve (Katup Solenoid)atribut:
- Indicator Lamp: With
- Surge Suppressor: Nothing
- Wiring System: Terminal Box Type
- Spool Spring Type: Spring Center
- Actuation: Spring Center
- Fluid: Water/glycol-based hydraulic oil
- Allowable Voltage fluctuation: 90-110%
- Connection Method: Gasket Mounting Type
- Holding Current (A): 1.22
- Insulation Resistance (MΩ): 50
- Insulation Type: B class (winding: F class)
- Maximum Flow Rate (L/minute): 100
- Maximum Working Pressure (MPa): 35
- Pipe Connection Diameter: 1/4
- Power Supply Voltage (V) : DC24
- Protective Structure: IEC Pub529 IP65
- Rated time: Continuous
- Standard: Compliant with European safety standards (CE)
- Withstand Voltage: AC1500V for 1 minute
- format: K series solenoid operated valve
- MARINTEC ANL FuseDeskripsi:Overcurrent protection fuse for DC. An essential item for large-capacity inverters, car audios, winches, thrusters, and windlass!
- Daikin Flow Control Valve (Katup Pengatur Aliran)Deskripsi:-Due to being equipped with pressure and temperature compensation, even when the negative pressure and oil temperature changes, the configured flow rate remains constant.-Easy fine adjustment and reconfiguration because the flow rate adjustment handle can be rotated 4 times.
- MARINTEC Dimmer for LED Tape Light DM02 (Pengatur Kecerahan LED)Deskripsi:Dimmer It can be used with a load of up to 30A.atribut:
- Rated Current (A): 30
- Input Voltage (V): DC12-24
- Dimensions (mm): 62x85x35
- PISCO Throttle Valve Compact Union Straightatribut:
- Working Fluid: Air
- Working Pressure (MPa): 1
- Working Vacuum Pressure (kPa): -100
- Finish Material: Metal parts: Brass + electroless nickel plating, Resin parts: Polybutylene terephthalate(PBT), Seal rubber: Nitrile rubber(NBR)
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Deskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applicationsatribut:
- Knob Option: Standard
- Function: Flow Control
- Actuation Type: Manual
- Cracking Pressure (psi): 5
- Seal Material: Nitrile
- PARKER GRESEN Hydraulic Pressure Control ValveDeskripsi:Pressure Relief Valves regulate oil flow or system pressure and limit maximum pressure. They help to provide additional operator and component safety.atribut:
- UNSPSC: 40141608
- Item - Pressure Control Valves: Pressure Relief Valve
- Max. Flow - Hydraulic Valves (gpm): 30
- Overall Height (inch): 2
- Overall Length (inch): 3
- Overall Width (inch): 2
- Preset Setting (PSI): 2500
- Pressure Range - Hydraulic Valves (psi): 0 to 3000
- monotaro Speed Controller Union Straight Type (Katup Kontrol Pneumatik)Deskripsi:To the air flow rate adjustment.atribut:
- Fluid: air
- Operating Pressure Range (MPa): 1
- Fluid Used: air
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
- CKD Flow Speed Control Valve Medium Bore Size Type SC1 Seriesatribut:
- Material: [Aluminium Alloy] Aluminium Diecast
- Lock Nut Type: Hex Nut
- Joint Type: Both sides tapped
- Control Direction: Depends on the Mounting Method
- Main Body Shape: Straight
- Environment, Applications: Standard
- Knob Type: Standard
- Maximum Flow (L/minute): 2600
- Operating Pressure Range (MPa): 0.05~1
- Operating Temperature Range (°C): 0~60
- Daikin Solenoid Valveatribut:
- Fluid Used: Petroleum hydraulic oil
- Rated time: Continuous
- Actuation Method: Spool: Spring center Type
- Earth Terminal: Nothing
- Holding Current (A): AC100V (50Hz): 0.51. AC100V (60Hz): 0.37. 110V AC (60Hz): 0.44
- Insulation Type: Class B (winding: Class H)
- Mass (kg): 1.8
- Maximum Flow Rate (L/minute): 100
- Maximum Operating Pressure (MPa): 35
- Maximum Operating Pressure (kgf/cm²): 350
- Nominal Diameter: 1/4
- Starting Current (A): AC100V (50Hz): 2.42. AC100V (60Hz): 2.14. 110V AC (60Hz): 2.35
- Switching Frequency (batch): 240
- Daikin Electromagnetic Pilot Operated ValveDeskripsi:High pressure (35 MPa) Large flow rate (100 to 160 L/min) In addition to dust and waterproof structure, it is optimum as a device for complying with European safety standard (CE).atribut:
- Maximum Flow Rate (L/minute): 100 (G02), 160 (G03)
- Maximum Pressure (MPa): 34.3
- Mounting Bolt: G02:M5 G03:M6 (M8 is also acceptable as option)
- Mounting Type: Gasket
- PISCO Fitting Pneumatic Throttle Valve Union Straight (Sambungan Pneumatik)Deskripsi:Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the tube and the tube (same diameter)atribut:
- Shape: Union straight type
- Fluid: air
Daftar Harga daikin valve Terbaru October 2026
| Parker Hydraulic Cartridge Valve | Rp759.900 |
| Daikin Solenoid Operated Valve (Katup Solenoid) | Rp8.099.900 |
| MARINTEC ANL Fuse | Rp259.900 |
| Daikin Flow Control Valve (Katup Pengatur Aliran) | Rp2.599.900 |
| SMC Elbow Speed Controller with One-Touch Fittings | Rp229.900 |
| SMC Mechanical Valve | Rp469.900 |
| MARINTEC Dimmer for LED Tape Light DM02 (Pengatur Kecerahan LED) | Rp939.900 |
| PISCO Throttle Valve Compact Union Straight | Rp59.900 |
| Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik) | Rp999.900 |
| PARKER GRESEN Hydraulic Pressure Control Valve | Rp3.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102554715-1.jpg)

/P102614053-1.jpg)


/jbP110493695-1.jpg)

/laP107355766-2.jpg)

/61P103189217-1.jpg)




/n7P102528835-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)