PARKER GRESEN Hydraulic Pressure Control Valve

Sebelum PPN:
Rp3.199.900
Spesifikasi
UNSPSC40141608
Item - Pressure Control ValvesPressure Relief Valve
Max. Flow - Hydraulic Valves (gpm)30
Overall Height (inch)2
Overall Length (inch)3
Overall Width (inch)2
Preset Setting (PSI)2500
Pressure Range - Hydraulic Valves (psi)0 to 3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure Relief Valves regulate oil flow or system pressure and limit maximum pressure. They help to provide additional operator and component safety.
Feature
Pressure Relief Valve Pressure Range - Hydraulic Valves 0 to 3000 psi Max Flow - Hydraulic Valves 30 gpm Preset Setting (PSI) 2 500 Overall Height 2.0 in Overall Length 3.0 in Overall Width 2.0 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait