Beli cylinder hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Barton Tools Double Acting Hydraulic Cylinderatribut:
- Pump System: Double Acting
- KZE Actuator Pneumatic System Double Acting (Aktuator)atribut:
- Air Pressure (bar): 2-8
- Body: Extruded Aluminium Alloy
- ISO: ISO5211, DIN3337
- O-Ring: NBR
- Operating Temperature (°C): -20 to 80
- Type: System : Double Acting-Air Return
- MAXIM Hydraulic Cylinderatribut:
- UNSPSC: 31160000
- Masada Hydraulic PumpDeskripsi:-Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.atribut:
- Maximum Working Pressure: 70MPa
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)Deskripsi:With a pressure of 16MPa, it can be used 10 million times.Special steel alloy is used for the important bearing part of the hydraulic cylinder.atribut:
- Stroke (mm): 35
- Inner Diameter (mm): 25.0
- Nominal Pressure (MPa): 16.0
- Screw: Male Screw
- YUKEN Hydraulic Cylinders CJT210 Type (Silinder Hidrolik)Deskripsi:YUKEN's "CJT" Series Hydraulic Cylinders are provided with many mounting types so that they can be used for wide use of general purpose industrial machines such as machine tools.
- Chitose Folding Chair (Kursi Lipat)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- Enerpac Hydraulic Cylinder (Single Acting) with Nickel VitonDeskripsi:Product Lines : Industrial Tools- Corrosion resistant, nickel-plated valves and cylinders- Stainless steel pump inserts will not corrode- Viton® Seals provide heat and chemical resistance- Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments- Two-speed operation reduces pump handle strokes 78% compared to single-speed pumps- Pump handles lock for easy carryingatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Nickel-Plated
- CHIEF Hydraulic Cylinderatribut:
- UNSPSC: 31160000
- Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 50
- Maximum Cylinder Capacity Advance (kN): 498
- Base Mounting Holes Thread Depth Z (mm): 19
- Collar Thread Length X (mm): 55
- Collar Thread W (inch): 5-12UN
- Cylinder Bore Diameter E (mm): 95.2
- Cylinder Effective Area Advance (cm²): 71.3
- Material: Steel
- Outside Diameter D (mm): 127
- Plunger Diameter F (mm): 79.4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- Enerpac Manual Hydraulic Pumpatribut:
- Type: Single acting
- Material (Main Unit): Plastic
- Type of Sign: Foot mounting type
- Classification: Other pumps
- Discharge Port Diameter: 1/4-18NPT
- Discharge Pressure (MPa): High pressure stage: 1.4 to 70, low pressure stage: 0 to 1.4
- Discharge Rate (cm³/stroke): High pressure: 0.9, low pressure: 3.6
- Pump: 2-speed
- Enerpac Hydraulic Cylinder 5 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 5
- Maximum Cylinder Capacity Advance (kN): 45
- Base to Advance Port H (mm): 19
- Cylinder Effective Area Advance (cm²): 6.4
- Material: Steel
- Plunger Diameter F (mm): 25,4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Maintenance SetsDeskripsi:General purpose maintenance sets are used for performing basic maintenance tasks around a facility or worksite, including lifting, bending, and straightening. These sets include a hydraulic cylinder, hand pump, and other compatible attachments.atribut:
- UNSPSC: 27121604
Daftar Harga cylinder hydraulic Terbaru October 2026
| WEKA Multi Stage Hydraulic Cylinder | Rp1.499.900 |
| Barton Tools Double Acting Hydraulic Cylinder | Rp10.999.900 |
| KZE Actuator Pneumatic System Double Acting (Aktuator) | Rp599.900 |
| MAXIM Hydraulic Cylinder | Rp4.199.900 |
| Masada Hydraulic Pump | Rp9.999.900 |
| FESTO Quarter Turn Actuator DFPD Series | Rp1.899.900 |
| SUN RUN Hand Pump (Pompa Tangan) | Rp5.699.900 |
| TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type) | Rp4.299.900 |
| Barton Tools Hydraulic Cylinder | Rp1.799.900 |
| YUKEN Hydraulic Cylinders CJT210 Type (Silinder Hidrolik) | Rp20.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/63P111144219-1.jpg)



/P103055293-1.jpg)
/20P104730072-1.jpg)

/geP110163590-1.jpg)
/gbP102926587-2.jpg)
%20with%20Nickel%20Viton/c4P105575436-1.jpg)


/aiP111634378-1.jpg)
/lpP105576781-1.jpg)

/lgP105576772-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)