Beli cutting stiker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Bubut Miniatribut:
- Motor (V/Hz/W): 220/50/600
- Max. Swing Over Bed (mm): 305
- Speed (rpm): 680, 1000, 1430, 2000, 2800
- Dimensions (mm): 800x350x450
- Maximum Length (mm): 450
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- Wipro Mesin Bubutatribut:
- Tailstock Taper: MT2
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- KRISBOW Mesin Bubut Kayu Copyatribut:
- Motor (V/Hz/W): 220/50/550
- Spindle Speed (rpm): Variable Speed (50HZ) 500 – 2,000
- Max. Cutting Travel (mm): 85
- Distance Between Center (mm): 1000
- Maximum Duplicating Length (mm): 1000
- Distance Between Center (inch): 40
- Dimensions (mm): 1450x480x1220
- Drive Spindle: 1inch x 8TPI
- Face Plate (inch): 6
- Face Plate (mm): 150
- Head and Tail Stock Taper (mm): MT2
- Swing Over Bed (inch): 14
- Swing Over Bed (mm): 350
- Tail Stock Spindle Travel (mm): 120
- Tool Rest (inch): 12
- Tool Rest (mm): 300
- Wipro Mesin Bubut Miniatribut:
- Output Shaft Thread Size: M14x1
- Motor Voltage (V): 220
- Frequency (Hz): 50
- Motor Power (W): 480
- Max. Wood Workpiece Size Length x Diameter (mm): 300x40
- No Load Speed (rpm): 580-3500
- DAYTON Lathatribut:
- UNSPSC: 23171606
- Application: Metal Turning
- Frequency (Hz): 60
- Phase: Single
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- Wipro Stang Betel Bubut Insert SetDeskripsi:Shank TypeMGEHR1212-3 (Grooving Cutter)SER1212H16 (Screw Turning Tool)SDNCN1212H11 (Top Circle Turning Tool)SDJCR1212H11 (Top Circle Turning Tool)SCLCR1212H09 (Top Circle Turning Tool)SSSCR1212H09 (Top Circle Turning Tool)SCLCL1212H09 (Top Circle Turning Tool)S12M-SCLCR09 (Inner Hole Turning Tool)SNR0012M11 (Screw Turning Tool)Bit TypeMGMN30016ERAG60DCMT11T304DCMT11T304CCMT09T304SCMT09T304CCMT09T304CCMT09T30411IRA60atribut:
- Handle Material: 40Cr
- Bit Material: YT15
- Surface: T1 Plated
- ISO: P= Used for Steel, M= Used forStainless Steel, K= Used for Cast Iron
- Wipro Mesin Bubut Kayuatribut:
- Rate Input Voltage (V/Hz): 220/50
- Input Power (W): 350
- Speed (rpm): 810-2480 (4 speed)
- Dimensions (mm): 1471x245x340
- Maximum Cutting Diameter (mm): 350
- Maximum Cutting Length (mm): 1000
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- KESTONE Bubut Besiatribut:
- Power (W): 550
- Distance Between Centers (mm): 520
- Max. Swing Dia. Over Bed (mm): 200
- Spindle Bore Dia. (mm): 20
- Range of Metric Thread (mm): 0.4 - 3
- Spindle Speed (rpm): 170-1950
- Packing Size (mm): 1220x560x548
Daftar Harga cutting stiker Terbaru March 2026
| KRISBOW Mesin Bubut Mini | Rp7.099.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| Wipro Mesin Bubut | Rp14.999.900 |
| KRISBOW Mesin Bubut CNC | Rp759.999.900 |
| KRISBOW Mesin Bubut Kayu Copy | Rp9.999.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| Wipro Mesin Bubut Mini | Rp2.599.900 |
| DAYTON Lath | Rp119.999.900 |
| KRISBOW Mesin Milling Universal | Rp169.999.900 |
| Wipro Stang Betel Bubut Insert Set | Rp1.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































/j7P103444691-1.jpg)