Beli cupla nitto kohki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI Coupling Super Coupler Plug (Kopler)
    Mulai

    Rp63.900

    NITTO KOHKI Coupling Super Coupler Plug (Kopler)
    Deskripsi:
    The lightweight design makes it the perfect match for hand tools! One-touch connection provides excellent operability. Lightweight design suitable for on-hand connection of hand tools. Some parts of the main body are made of aluminum to reduce weight.
    atribut:
    • Material (Main Unit): Steel / Aluminium
    • Operating Temperature Range (°C): -20 to +80
    • Type of Connection: One-touch type
    • Thread Size: R1/4
    • Socket or Plug: Plug
    • Material (Seal): Nitrile rubber
    • Maximum Operating Pressure (MPa): 1
    • Mounting Shape: Male screw
    • Suitable fluid: Air
    • TRUSCO Number: 113-6488
    • With/Without Valve: None
  2. NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)
    Mulai

    Rp32.900

    NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)
    Deskripsi:
    Untuk menyambungkan selang kompresor dan alat-alat pneumatik. Tersedia dalam berbagai bahan, ukuran, dan bentuk. Tahan banting. - Sambungan serba guna untuk menyambungkan selang kompresor dan alat-alat pneumatik.- Bahan baja cocok untuk angin. Kuningan atau stainless steel cocok untuk air. Perlu diperhatikan bahwa cairan akan keluar dari plug ketika dilepas.- Bagian struktural penting dari model baja sudah dipanaskan agar lebih tahan lama dan awet.- Tersedia dalam berbagai bahan, ukuran, dan bentuk yang cocok untuk berbagai alat.
    atribut:
    • Material: Steel SS41
    • Packing: NBR SG-720
  3. NITTO KOHKI Zero Spill Coupler Plug
    Mulai

    Rp169.900

    NITTO KOHKI Zero Spill Coupler Plug
    atribut:
    • Valve Structure: Both open and close type
    • Installation Shape: For male thread mounting
    • Maximum Working Pressure: 3.5MPa
    • Fluid: Water, hydraulic oil, air, gas
    • Socket or Plug: plug
  4. NITTO KOHKI SP Coupler Type A Socket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

  5. NITTO KOHKI SP Coupler Type A Plug
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

  6. NITTO KOHKI Sp-V Coupler Typea Socket
    Mulai

    Rp429.900

    NITTO KOHKI Sp-V Coupler Typea Socket
    Deskripsi:
    For inert gas / vacuum
  7. NITTO KOHKI Mini Coupler Socket SH Type (for Rubber Hose Mounting)
    Mulai

    Rp159.900

    NITTO KOHKI Mini Coupler Socket SH Type (for Rubber Hose Mounting)
    atribut:
    • Dimension A (mm): 29
    • Maximum Working Pressure (MPa): 0.7 [7kgf/cm2)
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: brass
    • Installation Shape: hose nipple
    • Material (Seal): Nitrile rubber
    • Socket or Plug: socket
    • Use: Hose intermediate use
    • Valve Structure: With valve
  8. Chiyoda Seiki Gas Cutting Torch Set CA Acet Glitter
    Mulai

    Rp2.999.900

    Chiyoda Seiki Gas Cutting Torch Set CA Acet Glitter
    atribut:
    • Type: Torch Mixing
    • Cuts Capacity (mm): 0-50
    • Gas: Acetylene
    • Length (mm): 525
  9. NITTO KOHKI Sp-V Coupler Typea Plug
    Mulai

    Rp159.900

    NITTO KOHKI Sp-V Coupler Typea Plug
    Deskripsi:
    For inert gas / vacuum
  10. NITTO KOHKI Super Coupler Plug (for Female Thread Mounting)
    Mulai

    Rp58.900

    NITTO KOHKI Super Coupler Plug (for Female Thread Mounting)
    atribut:
    • Maximum Working Pressure: 1.0MPa
    • Material (Seal): Nitrile rubber
    • Valve: Nothing
    • Operating Temperature Range: -20 to +80℃
    • Fluid: air
    • Installation Shape: Male thread
    • Socket or Plug: plug
    • Connection Method: One touch type
    • Body Material: Steel, Aluminium
  11. NITTO KOHKI Coupling Nut Cupla (Kopler)
    Mulai

    Rp139.900

    NITTO KOHKI Coupling Nut Cupla (Kopler)
    atribut:
    • Material: Steel SS400
    • Packing: SG-720
  12. NITTO Coupler High (Kopler)
    Mulai

    Rp139.900

    NITTO Coupler High (Kopler)
    Deskripsi:
    The body material, size, and mounting shape are standardized so that it can be used in a wide range of applications, from factory air piping to pneumatic tool hoses. Can be connected to the Nitto High Coupler series.
    atribut:
    • Operating Temperature Range: -20 to 80 ° C
    • Maximum Working Pressure (MPa): 1.0
    • Pressure Resistance (MPa): 1.5
    • Opposite Side Mounting Size: Rc1 / 8
    • Fluid Used: air, water
    • Compatible coupler: Nitto Koki High Coupler Series
  13. TEKIRO Quick Coupler Plug (Kopler)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp8.900

    TEKIRO Quick Coupler Plug (Kopler)
    Deskripsi:
    TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  14. NITTO KOHKI TSP Coupler Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    NITTO KOHKI TSP Coupler Plug
    atribut:
    • Operating Temperature Range: Compliant with socket
    • Fluid: Air, mineral hydraulic fluid
    • Valve Structure: No valve
    • Socket or Plug: plug
    • Installation Shape: Male thread
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
  15. NITTO KOHKI Coupling Hi Cupla NBR SG-720 SUS 304 (Kopler)
    Mulai

    Rp119.900

    NITTO KOHKI Coupling Hi Cupla NBR SG-720 SUS 304 (Kopler)
    atribut:
    • Material: SUS 304
    • Packing: NBR SG-720
  16. NITTO KOHKI TSP Coupler
    Mulai

    Rp44.900

    NITTO KOHKI TSP Coupler
    atribut:
    • Fluid: Air, mineral hydraulic fluid
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
  17. NITTO KOHKI Coupling Super Cupla (Kopler)
    Mulai

    Rp149.900

Daftar Harga cupla nitto kohki Terbaru March 2026
NITTO KOHKI Coupling Super Coupler Plug (Kopler)Rp63.900
NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)Rp32.900
NITTO KOHKI Zero Spill Coupler PlugRp169.900
NITTO KOHKI SP Coupler Type A SocketRp279.900
NITTO KOHKI SP Coupler Type A PlugRp149.900
NITTO KOHKI Coupling Micro Cupla (Kopler)Rp36.900
NITTO KOHKI Coupling Mini Cupla (Kopler)Rp119.900
NITTO KOHKI Dust CapRp9.900
NITTO KOHKI Sp-V Coupler Typea SocketRp429.900
NITTO KOHKI Mini Coupler Socket SH Type (for Rubber Hose Mounting)Rp159.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait