Beli crimper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Stubby Screwdriver (Obeng Pendek)atribut:
- Shaft Length (mm): 23
- Total Length (mm): 70
- Tip: With Magnet
- Finish Material: Shaft: Steel for structure, Grip: Resin
- ECLIPSE Solar Connector CrimperDeskripsi:Kits include a solar crimper and other tools to prepare wire for contacts, crimp contacts to wire, and put together solar connector assemblies.atribut:
- UNSPSC: 27112820
- Adjustability: Not Adjustable
- Crimper Style: Ratcheting Crimper
- Crimping Capacity: 4mm PV Connector; MC3
- For Cable Type: Copper Cable
- For Connector Type: 3mm PV Connector; 4mm PV Connector
- For Terminal Type: Uninsulated
- Includes Crimping Die: Yes
- Includes Storage Container: Yes
- Insulated: No
- Max. Compatible Wire Size (AWG): 10
- Min. Compatible Wire Size (AWG): 14
- Number of Crimping Sizes: 3
- Overall Length (inch): 8
- Primary Crimping Application: Voice and Data Cable
- Tool Included: CP-3006FS1 Parralel Action Crimper for Solar Panel Contacts
- TRUSCO Crimper (For Insulated Terminals)atribut:
- Crimp Terminal for Insulated Terminal (mm²): 1.25、2、5.5
- Purpose of Use: For terminal crimping of car maintenance, wiring etc.
- WHEATON Crimper Attaches 13mm Flip Cap SealsDeskripsi:These crimpers are used for flip cap seals and for aluminum seals sizes 16.5, 28.5, and 30mmNot autoclavable1 year warranty
- AIRSEPT PEX Crimperatribut:
- UNSPSC: 27111518
- Application: Automotive
- For use with: Splice Crimps
- Material: Steel
- Number of Pieces: 1
- Outside Diameter (in): 3
- Overall Diameter (in): 3
- Overall Length (in): 11
- Overall Width (in): 2-1/4
- Package Quantity: 1
- Size (inch): 12
- Tool Type: Auto Stop Crimper
- Vehicle Make: Universal
- Vehicle Make/Model/Year: Universal
- Vehicle Model: Universal
- Vehicle Model Year: Universal
- HOZAN Crimping ToolDeskripsi:-An elastomer grip with elasticity and a soft touch for hands is adopted.-For crimping of bare crimp terminals/insulation crimp terminals.atribut:
- For Insulating Terminal: 1.25, 2
- For Bare Terminal: 1.25, 2
- Total Length: 205mm
- Crimp Terminal for Insulation Closed Terminal (mm²): CE1, 2
- Purpose of Use: For crimping of bare crimp terminals/insulation crimp terminals.
- HOZAN Alat Pengupas KabelDeskripsi:Alat pengupas kabel yang praktis dan mudah. Cukup masukkan kabel dan tekan pegangan untuk mengupas kulit kabel tanpa merusak kawat kabel. Anda juga bisa mengupas kulit kabel dari bagian tengah kabel.Digunakan untuk:- Untuk mengupas kulit kabel dari bagian tengah kabel.- Untuk memotong kabel tembaga dan kabel composite aluminium.- Untuk crimping insulated terminal.
- WEIDMULLER Crimping Tool (Tang Crimping)Deskripsi:-Crimp tool for crimp terminals/sleeves(for ferrule)up to 6mm.-With its unique omega ring mechanism, it can perform optimum processing with light force, reducing worker's burden.-Since every size of cables can be processed with one strip groove, there is no worry to process in a wrong groove.-For crimping terminal/sleeve (ferrule) crimping based on DIN 462228 parts 1 and 4.
- AIRMAN Tire Inflator Portable Black Plastic (Pompa Udara Kompresor)Deskripsi:These 12V tire inflators are portable, compact devices that store in a vehicle for immediate, roadside use.atribut:
- UNSPSC: 23153411
- Features: Digital Pressure Gauge with LCD Display; Handheld; Rechargeable
- Hose Length (in): 5
- Housing Material: Plastic
- Includes: Air Hose with Thread Connector; Ball Needle Adaptor; Battery; Bike Adaptor; Car Plug; Mattress Adaptor; Travel Case
- Manufacturer Part Number: 55-032-022
- Maximum Air Pressure (psi): 120
- Standards: CE
- AS ONE Crimperatribut:
- Size (mm): 50 x 80 x 195
- Package Size (mm): 280x165x50
- MILWAUKEE CrimperDeskripsi:The ratcheting modular crimper is designed for installing RJ11 and RJ45 modular jacks and delivers CONSISTENT & ACCURATE CRIMPS. This unique design allows you to apply equal force when performing crimps whileatribut:
- Primary Crimping Application: Electrical Wire and Cable
- TONE Combination Pliers Slim (Tang Jepit Kombinasi)Deskripsi:-The opening of the jaws can be set at two steps according to the size of the object being gripped.-With a slim type tip, it is optimum for work in narrow place.-Master grip type excellent in functionality.atribut:
- Cutting Performance: Φ4.0mm
- Total Length: 216mm
- Thickness: 10.9mm
- A: 45mm
- AME Tire Inflation Cageatribut:
- UNSPSC: 23153411
- Asahi Industry Lock-on Tire Chuck (Alat Pengisi Angin Ban)Deskripsi:A socket chuck that can be easily removed with a click. The internal claws firmly grip the tire valve and lock it in place! You can let go of the valve! Just pull the pipe to release the lock! No leaks, so it will last a long time. More secure locking than a clip chuck! Much easier to remove than conventional socket chucks! Easy to use for a variety of purposes.For large vehicle air fillingatribut:
- Type: Close
- Length (mm): 205
- Valve Type: Closed type
- Suitable For: For single tire
- Connector Thread: G1/4
- AIRSEPT A/C Security Capatribut:
- UNSPSC: 40101701
- Application: Automotive A/C
- For use with: R-134A A/C System Service
- Includes: (10) High Side Caps; (10) Low Side Caps
- Manufacturer Part Number: 72921
- Material: Plastic
- Number of Pieces: 30
- Part Type: Click Lock
- LOBSTER(LOBTEX) Multi-Purpose PlierDeskripsi:-Crimping of open barrel terminals, insulation crimp terminals, cutting bolts/cables, and stripping of cable insulations can be done only with this tool.-For terminal crimping of car maintenance, wiring etc.atribut:
- For Insulating Terminal: 1.25, 2, 5.5
- Crimp Terminal: 1.25, 2, 5.5mm² For Connector Terminal
- Total Length: 235mm
- Purpose of Use: For terminal crimping of car maintenance, wiring etc.
- TONE Screwdriver (Obeng)atribut:
- Material: Body: Structural steel, Grip: wood
- Compatible: REACH compatible
Daftar Harga crimper Terbaru October 2026
| TONE Stubby Screwdriver (Obeng Pendek) | Rp60.900 |
| ECLIPSE Solar Connector Crimper | Rp5.999.900 |
| TRUSCO Crimper (For Insulated Terminals) | Rp409.900 |
| WHEATON Crimper Attaches 13mm Flip Cap Seals | Rp13.999.900 |
| WHEATON E-Z Crimper | Rp20.999.900 |
| TONE Super Mini Stubby Screwdriver | Rp51.900 |
| AIRSEPT PEX Crimper | Rp2.199.900 |
| HOZAN Crimping Tool | Rp889.900 |
| HOZAN Alat Pengupas Kabel | Rp549.900 |
| WEIDMULLER Crimping Tool (Tang Crimping) | Rp7.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/lkP105558776-1.jpg)

/P101506449-1.jpg)






/P103041926-1.jpg)
/0eP109333014-1.jpg)


/P102355309-1.jpg)

/irP110259675-1.jpg)

%20Multi-Purpose%20Plier/P102743887-2.jpg)
/g0P105592576-1.jpg)
/25P102793077-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)