AIRSEPT PEX Crimper

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC27111518
ApplicationAutomotive
For use withSplice Crimps
MaterialSteel
Number of Pieces1
Outside Diameter (in)3
Overall Diameter (in)3
Overall Length (in)11
Overall Width (in)2-1/4
Package Quantity1
Size (inch)12
Tool TypeAuto Stop Crimper
Vehicle MakeUniversal
Vehicle Make/Model/YearUniversal
Vehicle ModelUniversal
Vehicle Model YearUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
PEX Crimper Tool Type Auto Stop Crimper Application Automotive Vehicle Make/Model/Year Universal Material Steel For Use With Splice Crimps Outside Diameter 3 in Overall Diameter 3 in Overall Length 11 in Overall Width 2 1/4 in Number of Pieces 1 Size 12 in Vehicle Make Universal Vehicle Model Universal Vehicle Model Year Universal

Ulasan Produk

Tidak ada ulasan

Halaman Terkait