Beli cp 1300 motorola di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Motorola Handy Talky (HT) CP1300
    41%
    Mulai

    Rp2.799.900

    Motorola Handy Talky (HT) CP1300
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  2. Singing Rock Expert 3D Standard Body Harness
    Mulai

    Rp7.099.900

    Singing Rock Expert 3D Standard Body Harness
    Deskripsi:
    EXPERT 3D standard / W0078DR EXPERT 3D standard / W0078DB - black version The variant of the EXPERT 3D harness with easy-lock buckles -Standard easy-lock buckles enable smooth adjustment -Super comfortable wide waist belt padding provides maximum comfort when working at height -All steel components finished with E-coating for higher corrosion resistance
  3. Baofeng Handy Talky BF Series
    Rating:
    80% of 100
    (1)
    Mulai

    Rp309.900

  4. Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I
    Mulai

    Rp10.999.900

    Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  5. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  6. Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660
    Mulai

    Rp4.099.900

    Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  7. Singing Rock Expert 3D Speed Body Harness
    Mulai

    Rp8.799.900

    Singing Rock Expert 3D Speed Body Harness
    Deskripsi:
    Fully adjustable harness for rope access with a padded wide waist belt, leg loops and shoulder straps. Suitable also for work positioning, fall arrest and work restraint situations. -shoulder straps can be totally removed and the harness can be used as a sit harness only -super comfortable wide waist belt padding provides maximum comfort when working at height -strength webbing on the waist belt is stitched in the way that at normal working situation the body weight is absorbed by the padding only -reflective strap and printing on the waist belt and a reflective strap on the shoulder padding increase the visibility in dark working conditions (the black version of the harness is not equipped with the reflective elements) -anatomic leg loops and waist belt are covered with strong PES fabric providing high abrasion resistance -SPEED buckles enable fluent and fast adjustment to fit a user's body -OZONE triple lock carabiner used for connection of shoulder straps to the main point to increase the space for chest ascender attachment -chest ascender smart fixation system with a plastic cover on the OZONE carabiner increasing the durability of the webbing (works best with CAM CLEAN) -shoulders straps and leg loops are independently adjustable -narrowed padding and webbing on the shoulder straps in a neck area enhance comfortable work -front and back attachment points for fall-arrest according to EN 361 marked with additional “A“ marking -flat rear attachment point does not bear on users back when carrying backpack or breathing apparatus -front lower attachment point for descender placement or work positioning according to EN 813 -2 side attachment points for work positioning according to EN 358 -all steel components finished with E-coating for higher corrosion resistance -4 ergonomic braided gear loops with a bearing capacity of 5 kg -heavier items up to 35 kg can be attached to the webbing on the waist belt -additional loops on the waist belt and leg loops with a bearing capacity of 5 kg offer additional space for the gear and better gear organization -wide elastic band at left shoulder strap for the gear attachment (e.g. transmitter) -slots at the waist belt for PORTER tool holder to carry your industrial tools -shoulder attachment points for confined space rescue according to EN 1497 -identification and methodical label The variant of the EXPERT 3D harness with easy-lock buckles -standard easy-lock buckles enable smooth adjustment -super comfortable wide waist belt padding provides maximum comfort when working at height -all steel components finished with E-coating for higher corrosion resistance
    atribut:
    • Color: Black-Yellow
    • Size: S
  8. Singing Rock Technic Standard Body Harness (Pelindung Jatuh)
    Mulai

    Rp4.099.900

    Singing Rock Technic Standard Body Harness (Pelindung Jatuh)
    Deskripsi:
    TECHNIC standard / W0063BB Fully adjustable work positioning and fall arrest harness with easy-lock buckles -attachment point for work in hanging position and rappelling according to EN 813 -steel positioning points according to EN 358 are placed symmetrically (steel D-rings are flat and settled on a padding) -easy-lock buckles enable fluent adjustment to fit the user's body -2 braided gear loops with a bearing capacity of 10 kg -slots designed for a secure hanging of expensive equipment (such as power saw, drilling machine...) -identification and methodical label -slide buckle intended for chest ascender fastening -chest attachment point according to EN 361 -dorsal attachment point according to EN 361
    atribut:
    • Color: Black
    • Size: S
  9. SMEcom Handy Talky (HT)
    Mulai

    Rp949.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  10. 3M Isolasi Foam Bolak Balik PE (Double Tape)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp7.900

  11. A-Stabil Full Body Harness
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    A-Stabil Full Body Harness
    atribut:
    • Size: Universal
  12. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Webbing Width (mm): 50
  13. Icom Handy Talky
    Mulai

    Rp2.299.900

  14. WLN Handy Talky
    Mulai

    Rp319.900

    WLN Handy Talky
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
  15. Singing Rock Lanyard
    Mulai

    Rp599.900

    Singing Rock Lanyard
    Deskripsi:
    Steel connecting and anchoring device- both ends finished with a fixed eye- combination of very good strength and durability- ideal for pruning trees or welding at height
    atribut:
    • Material: Zinc Plated Steel covered by PVC
    • Strength (kN): 15
    • Standard: EN 354, EN 795B, CE1019
  16. 3M DBI-SALA Suspension Trauma Safety Straps for Harness
    Mulai

    Rp429.900

    3M DBI-SALA Suspension Trauma Safety Straps for Harness
    atribut:
    • Overall Width (mm): 16.64
    • Product Type: Suspension Trauma Safety Straps
    • Color: Black
    • Overall Length (mm): 166.4
    • Connected Safety ID Equipped: No
    • For use with: Harnesses
    • Manufacturing Origin: China
    • Recommended Industry: Construction, General Industrial, Oil & Gas, Transportation, Utilities
    • Weight Capacity (kg): 190
  17. Petzl Avao Harness
    Mulai

    Rp4.199.900

    Petzl Avao Harness
    atribut:
    • Material: Nylon, polyster, aluminum, steel
Daftar Harga cp 1300 motorola Terbaru January 2026
Motorola Handy Talky (HT) CP1300Rp2.799.900
Singing Rock Expert 3D Standard Body HarnessRp7.099.900
Baofeng Handy Talky BF SeriesRp309.900
Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668IRp10.999.900
Alinco Handy TalkyRp1.399.900
Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660Rp4.099.900
Singing Rock Expert 3D Speed Body HarnessRp8.799.900
Singing Rock Technic Standard Body Harness (Pelindung Jatuh)Rp4.099.900
SMEcom Handy Talky (HT)Rp949.900
3M Isolasi Foam Bolak Balik PE (Double Tape)Rp7.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait