Beli coupler nitto di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO High CouplerDeskripsi:The body material, size, and mounting shape are standardized so that it can be used in a wide range of applications, from factory air piping to pneumatic tool hoses. Can be connected to the Nitto High Coupler series.atribut:
- Operating Temperature Range: -20 to 80 ° C
- Maximum Working Pressure (MPa): 1.0
- Pressure Resistance (MPa): 1.5
- Opposite Side Mounting Size: Rc1 / 8
- Fluid Used: air, water
- Compatible coupler: Nitto Koki High Coupler Series
- NITTO KOHKI Mold Coupler SH Type (for Hose Mounting)atribut:
- Socket or Plug: Socket (without valve)
- Installation Shape: For hose mounting
- Pressure resistance: 1.5MPa [15kgf/cm2)
- Fluid: Water, hot oil
- Valve Structure: One-way opening and closing type, both-way opening type
- Body Material: Brass
- NITTO Sp Coupler Type Aatribut:
- Operating Temperature Range: -20 to 80 ° C
- Applicable coupler: Nitto Koki SP-A coupler series
- NITTO KOHKI Hi-Coupler Socket for Male Screw Mountingatribut:
- Valve Structure: With valve
- Material (Seal): Nitrile rubber
- Socket or Plug: socket
- Suitable fluid: Air
- Type of Connection: Female thread
- Dimensions d (mm): Φ26.5
- Material (Main Unit): Steel (chrome plating)
- Maximum Operating Pressure (MPa): 1.5
- Operating Temperature Range (°C): -20~+80
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Withstand Pressure (MPa): 2
- Withstand Pressure (kgf/cm²): 20
- NITTO KOHKI Lever Lock Coupler Socket (for Hose Mounting)atribut:
- Maximum Working Pressure (MPa): 1.8
- Operating Temperature Range (°С): -20 to +80
- Body Material: Aluminium Alloy
- Fluid: Air, water, mineral type hydraulic oil, water vapor, powder
- Installation Shape: hose nipple
- Material (Seal): Nitrile rubber
- Pressure resistance: 2.7MPa [27kgf/cm2)
- Valve Structure: No valve
- NITTO KOHKI High Coupler (Large Diameter) (for Female Mounting) Plugatribut:
- Material (Seal): Nitrile rubber
- Fluid: air
- Valve Structure: No valve
- Installation Shape: For female thread mounting
- Pressure resistance: 2.0MPa [20kgf/cm2)
- Socket or Plug: plug
- Body Material: Steel (chrome plating)
- Dimension BD (mm): 13
- Dimension C (mm): 23
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
- NITTO KOHKI Dustproof Cap for Hi-Coupleratribut:
- Material: Resin (PVC)
- Compatible: Various sockets of Hi Coupler 20, 30, 40 type
- TRUSCO Number: 777-8465
- NITTO KOHKI Hi-Coupler BL SN-BL Type (for Mounting Urethane Hose)atribut:
- Installation Shape: For urethane hose installation
- Material (Seal): Nitrile rubber
- Valve Structure: One-way opening / closing type
- Socket or Plug: socket
- Pressure resistance: 2.0MPa [20kgf/cm2)
- Fluid: air
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
- Body Material: Steel (chrome plating)
- NITTO KOHKI TSP Coupleratribut:
- Fluid: Air, mineral hydraulic fluid
- Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
- NITTO KOHKI TSP Coupler Socketatribut:
- Valve Structure: No valve
- Material (Seal): Nitrile rubber
- Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
- Operating Temperature Range: -20 to +80℃
- Installation Shape: Male thread
- Fluid: Air, mineral hydraulic fluid
- Socket or Plug: socket
- Body Material: steel
- NITTO KOHKI HSP Coupler Hp Typeatribut:
- Maximum Working Pressure: 20.6MPa
- Valve Structure: Both open and close type
- Installation Shape: Male thread mounting / taper thread
- Fluid: hydraulic oil
- Body Material: Special steel (nickel plating)
- NITTO KOHKI Super Cuplaatribut:
- Packing: SG-720
- NITTO KOHKI Nut Coupler Plug (for Urethane Hose Mounting)atribut:
- Dimension C (mm): 20
- Dimension E (mm): 7.5
- Fluid: air
- Installation Shape: nut
- Material (Seal): Nitrile rubber
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -5 to +60
- Pressure resistance: 2.0MPa [20kgf/cm2)
- Socket or Plug: plug
- Valve: Nothing
- NITTO KOHKI Hi Cupla NBR SG-720 Steel SS41Deskripsi:Untuk menyambungkan selang kompresor dan alat-alat pneumatik. Tersedia dalam berbagai bahan, ukuran, dan bentuk. Tahan banting. - Sambungan serba guna untuk menyambungkan selang kompresor dan alat-alat pneumatik.- Bahan baja cocok untuk angin. Kuningan atau stainless steel cocok untuk air. Perlu diperhatikan bahwa cairan akan keluar dari plug ketika dilepas.- Bagian struktural penting dari model baja sudah dipanaskan agar lebih tahan lama dan awet.- Tersedia dalam berbagai bahan, ukuran, dan bentuk yang cocok untuk berbagai alat.atribut:
- Material: Steel SS41
- Packing: NBR SG-720
- NITTO Anticorrosion Vinyl Tape No.51atribut:
- Color: Black
- Base Material: Polyvinyl chloride (PVC)
- Tape Length (m): 10
- Tape Thickness (mm): 0.4
- Adhesive: Rubber-based
- Adhesive Power (N/10mm): 2.76
- Tensile Strength (N/25mm): 98
- Operating Temperature Range (°C): -10 to 60
- NITTO KOHKI TSP Coupler Plugatribut:
- Operating Temperature Range: Compliant with socket
- Fluid: Air, mineral hydraulic fluid
- Valve Structure: No valve
- Socket or Plug: plug
- Installation Shape: Male thread
- Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
- TEKIRO Quick Coupler PlugDeskripsi:TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- NITTO KOHKI Mold Coupler Fluoro Rubber Socket (for Hose Attachment)atribut:
- Dimension A (mm): 29
- Dimension N (mm): 16.8
- Fluid: Water, hot oil
- Installation Shape: For hose mounting
- Material (Seal): Fluoro rubber
- Maximum Working Pressure (MPa): 1
- Pressure resistance: 1.5MPa [15kgf/cm2)
- Valve Structure: With valve
- Body Material: brass
Daftar Harga coupler nitto Terbaru January 2026
| NITTO High Coupler | Rp139.900 |
| NITTO KOHKI Mold Coupler SH Type (for Hose Mounting) | Rp259.900 |
| NITTO Sp Coupler Type A | Rp179.900 |
| NITTO KOHKI Hi-Coupler Socket for Male Screw Mounting | Rp86.900 |
| NITTO KOHKI Lever Lock Coupler Socket (for Hose Mounting) | Rp419.900 |
| NITTO KOHKI High Coupler (Large Diameter) (for Female Mounting) Plug | Rp129.900 |
| NITTO KOHKI Dustproof Cap for Hi-Coupler | Rp42.900 |
| NITTO KOHKI Hi-Coupler BL SN-BL Type (for Mounting Urethane Hose) | Rp199.900 |
| NITTO KOHKI TSP Coupler | Rp44.900 |
| NITTO KOHKI TSP Coupler Socket | Rp139.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P102830651-1.jpg)


/P102834763-1.jpg)
%20(for%20Female%20Mounting)%20Plug/P102829424-1.jpg)

/P102830855-1.jpg)





/P102828717-1.jpg)





/P102829859-1.jpg)