NITTO KOHKI Coupler Nut Plug (for Urethane Hose Mounting) (Kopler)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp75.900 - Rp88.900
Spesifikasi
Dimension C (mm)20
Dimension E (mm)7.5
Fluidair
Installation Shapenut
Material (Seal)Nitrile rubber
Maximum Working Pressure (MPa)1.5
Operating Temperature Range (°С)-5 to +60
Pressure resistance2.0MPa [20kgf/cm2)
Socket or Plugplug
ValveNothing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Nut types are available in Hi Cupla Series and Hi Cupla 200 Series. Hose guard nut type available to prevent hose kinking.
- To mount on hose, simply slide it over the nipple and tighten the nut.
- The design to tighten outside of hose reduces hose slip away or fluid leaks.
- Also available are Rotary Nut Cupla equipped with ball bearing swivel. Mechanism to prevent and relieve tension on operator's hands.

Ulasan Produk

Halaman Terkait