Beli cotton swab di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OneMed Cotton Swab SterileDeskripsi:Cotton Swab Steril : Kapas halus dengan tangkai kayu panjang untuk perawatan luka/ pembersih/ pengambilan sample laboratorium, dikemas steril per pcs.Lidi swab kapas steril | sterile cotton swab applicatorsSekali pakai, medical grade, lidi lentur dengan panjang 15cm, individual packing, sterilisasi dengan EO Gas.atribut:
- Size: M
- Marketing Authorization Number of KEMENKES RI: AKD 10903610549
- HUBY Cotton SwabDeskripsi:-With superior absorbency, and cotton does not swell.-Small amount of residual dissolved material.-This is a static electricity prevention and silicone free package.-One side cotton ball, conductive plastic shaft.atribut:
- Cotton Ball Materials: Cotton
- Japanese Cotton Swabs (JCB) Cotton SwabDeskripsi:-Cotton ball rolls with its own long fibers, and has a structure that makes it difficult for lint to appear.-For cleaning of lenses, circuit boards, keyboards, models, etc.-One side cotton ball, paper thin shaft.atribut:
- Tip Diameter (mm): 4.8
- Shaft Length (mm): 75
- Cotton Ball Materials: Cotton+Rayon Blend
- Comments: Cotton Ball
- Wood Shaft Materials: White Birch
- TexWipe Non-Sterile Large Cleaning Validation Swab with Notched Handleatribut:
- Head Width (mm): 12.7
- Head Thickness (mm): 4.2
- Head Length (mm): 25.7
- Handle Width (mm): 5.2
- Handle Thickness (mm): 3
- Handle Length (mm): 101.8
- Total Swab Length (mm): 127.5
- Japanese Cotton Swabs (JCB) Cotton Swab For Industrial Useatribut:
- Material (cotton balls): 50% cotton 50% rayon
- Catch-Phrase: Since it is wrapped with long fibers, there is no need to worry about falling out.
- AS ONE Food Test SwabDeskripsi:A sponge-type cotton swab that does not generate dust like a cotton swab. Ultra-fine foam type with excellent wiping performance. Solvents such as IPA are easy to impregnate and can be used conveniently. Only the head can be replaced.atribut:
- Material (Head): Ultra-fine foamed PE (polyethylene)
- Type: piece of cotton
- Material (Shaft): PE (Polyethylene)
- NORMAX Cotton Swabatribut:
- Length (mm): 150
- Japanese Cotton Swabs (JCB) Industrial Cotton Swabs (Round Tip 4.5/5.0/8.0/12.0mm, Paper Shaft)atribut:
- Material: Cotton ball: Mix of cotton and rayon (P6-100 only cotton 100%), Paper shaft: 100% virgin pulp
- Tip Diameter (mm): 4.5
- Shaft Length (mm): 150
- Comments: Single tip
- AS ONE Clean Stick Gamma Ray SterilizedDeskripsi:It has abrasion resistance and is available in large and small heads, so it can be used according to the application.atribut:
- Material: Head / PU (Polyurethane), Stick / PP (Polypropylene)
- Specification: γ-ray sterilized
- Usage: Made of 100% PU (polyurethane) foam, it can be used in a wide range of applications from various assembly work to general industrial fields.
- ERGENE Degreaser Water BasedDeskripsi:ERGENE ER. 801 Degreaser Water Based US.Formulated Chemical Aerosol & Bulk. Pembersih Noda Gemuk Pelumas Berbasis Air Dengan Penetrasi yang tinggi untuk membersihkan kerak - kerak, minyak, gemuk, Oli, kotoran debu dsb, Pada mesin spare parts, lantai produksi, dsb. Produk berbahan kimia lainnya. Dapat dicampur air 1: 40-80. Aman untuk semua permukaan metal. Catatan : Untuk Noda Yang Susah Dibersihkan Dapat Menggunakan ER.801.Degreaser Emulsi dan ER.801 Solven.
- Japanese Cotton Swabs (JCB) Industrial Cotton Swab, Bullet Shaped, Wooden Shaftatribut:
- Material: Cotton ball: Mix of cotton and rayon (P6-100 only cotton 100%), Paper shaft: 100% virgin pulp
- HEM Isopropyl Alkoholatribut:
- Volume (ml): 1000
- Isopropyl Alcohol (%): 99
- Rocket Star Cotton Budatribut:
- Color: Bright Color
- Non Brand Jasa Kalibrasi Tension Gaugeatribut:
- Calibration Type: Tension Gage
- Charmi Cotton Buds TubeDeskripsi:Ramah Lingkungan, Kapas Anti Lepas, Kapas Tanpa Pemutihatribut:
- Packaging: Tube
- FIRST AID ONLY Medical Swab and ApplicatorDeskripsi:Save-T-Loc keyhole type retainer bars quickly lock strips to mounting hardware. The pins are prestudded on 2" centers. Hardware is compatible with TMI materials.atribut:
- UNSPSC: 42141502
- Handle Material: Wood
- Length (inch): 6
- Package Type: Bag
- Sterile/Non-Sterile: Non-Sterile
- Tip Type: Single
- SPL Life Sciences Petri Dish SterileDeskripsi:Petri Dish SPL Life Sciences provides a large range (35mm to 150 mm) of Petri Dishes for various laboratory purpose. All Petri Dishes are made with high quality polystyrene. ▪ Crystal grade Polystyrene▪ Gridded bottom countatribut:
- Sterile: +
Daftar Harga cotton swab Terbaru March 2026
| OneMed Cotton Swab Sterile | Rp119.900 |
| HUBY Cotton Swab | Rp81.900 |
| AS ONE Industrial Swab | Rp45.900 |
| Japanese Cotton Swabs (JCB) Cotton Swab | Rp66.900 |
| TexWipe Non-Sterile Large Cleaning Validation Swab with Notched Handle | Rp13.999.900 |
| Japanese Cotton Swabs (JCB) Cotton Swab For Industrial Use | Rp72.900 |
| AS ONE Food Test Swab | Rp889.900 |
| NORMAX Cotton Swab | Rp279.900 |
| Japanese Cotton Swabs (JCB) Industrial Cotton Swabs (Round Tip 4.5/5.0/8.0/12.0mm, Paper Shaft) | Rp96.900 |
| AS ONE Clean Stick Gamma Ray Sterilized | Rp1.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Cotton%20Swab%20Sterile/pqP105366926-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/HUBY%20Cotton%20Swab/P102772506-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/Japanese%20Cotton%20Swabs%20(JCB)%20Cotton%20Swab/P103025706-1.jpg)

%20Cotton%20Swab%20For%20Industrial%20Use/P102025949-1.jpg)


%20Industrial%20Cotton%20Swabs%20(Round%20Tip%204_5%2F5_0%2F8_0%2F12_0mm%2C%20Paper%20Shaft)/P102025987-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/ERGENE%20Degreaser%20Water%20Based/hwP104788644-7.jpg)
%20Industrial%20Cotton%20Swab%2C%20Bullet%20Shaped%2C%20Wooden%20Shaft/P102025970-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/Charmi%20Cotton%20Buds%20Tube/8zP109112323-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/FIRST%20AID%20ONLY%20Medical%20Swab%20and%20Applicator/niP109372846-1.jpg)