TexWipe Sterile Cotton Swab with Wood Handle

Sebelum PPN:
Rp8.599.900
Spesifikasi
Head Width (mm)7
Head Thickness (mm)7
Head Length (mm)17
Handle Width (mm)2.5
Handle Thickness (mm)2.5
Handle Length (mm)135
Total Swab Length (mm)152

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Texwipe's STX705W Sterile Spun Cotton Cleanroom Swab with Wood Handle is constructed using 100% USP-grade cotton, securely bonded to the wooden handle by a water-based adhesive.

The long hardwood handle allows the head to reach recessed areas. Highly absorbent swab is low in particulates and withstands strong solvents such as 1, 1, 1-trichloroethane.
Feature
All spun swabs are made to exacting and consistent tolerances using high-precision automated processes
Wood-handled swabs have excellent chemical and heat resistance and are autoclave safe
Lot coded for ease of traceability and quality
Each swab is individually packaged in a peel-apart sleeve to ensure sterility at point-of-use
Each sleeve is lot coded and has an expiration date (for inventory control)
Fifty sleeves are triple-bagged for easy introduction into sterile area
Triple-bagged bags are packaged in a case liner forming the fourth layer of bag protection
Gamma-irradiated to a Sterility Assurance Level of 10-6 and sterile validated according to AAMI guidelines
Tested for endotoxins, ions, and Non-Volatile Residue (NVR)

Ulasan Produk

Tidak ada ulasan