Beli cork di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANSYO Cork Borer (Bor Gabus)
    Mulai

    Rp409.900

    SANSYO Cork Borer (Bor Gabus)
    Deskripsi:
    It can be used for drilling holes in rubber stoppers and cork stoppers. With extrusion rod.
  2. PARKER VIRGINIA Cork Tapes (Lakban Gabus)
    Mulai

    Rp1.399.900

    PARKER VIRGINIA Cork Tapes (Lakban Gabus)
    Deskripsi:
    Cork tapes are used to insulate pipe and duct work.
    atribut:
    • UNSPSC: 31371001
    • Color: Tan
    • Length (ft): 30
    • Product Type: Hi-Temp. Cork Tape
    • Temperature Range (°F): -20 to 325
    • Thickness (inch): 1/8
    • Width (inch): 2
  3. IRIS OHYAMA Cork Board
    Mulai

    Rp109.900

    IRIS OHYAMA Cork Board
    Deskripsi:
    A cork board that can be used widely from home to commercial menu boards.
  4. Offis Cork Notice Board
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Offis Cork Notice Board
    atribut:
    • Material: Cork
    • Color: Brown
    • Type: Notice Boards
  5. Asmix Frameless magpin cork board
    Mulai

    Rp249.900

    Asmix Frameless magpin cork board
    Deskripsi:
    Push pins and neodymium magnets can be used. Since there is no cork board frame, you can use them by connecting them according to your space. Thickness is 19.5mm and the push pin does not come out from the backFrameless type cork board that can use both magnets and pins
    atribut:
    • Color: Cork
    • Thickness (mm): 19.5
  6. JEJ ASTAGE Cork Sheet (Gabus Lembaran)
    Mulai

    Rp999.900

    JEJ ASTAGE Cork Sheet (Gabus Lembaran)
    atribut:
    • Shape: Sheet
    • Particle: Medium
  7. AS ONE Speed Cork Polar
    Mulai

    Rp1.299.900

    AS ONE Speed Cork Polar
    Deskripsi:
    Since it is made of resin containing antistatic agents, it is difficult for dirt such as dust to adhere and is easy to clean. It is an R-shaped corner that makes it easy to remove dust remaining in the corner.
    atribut:
    • Heat Resistance Temperature (°C): 250
    • Material: PTFE (fluororesin)
  8. Keiko Softboard Gantung Polos
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    Keiko Softboard Gantung Polos
    Deskripsi:
    Softboard memiliki aroma kayu baru dan lem, seperti furniture baru. Untuk menghilangkan aroma tersebut, tempatkan softboard di ruangan terbuka (diangin-anginkan). Push pin melekat kuat dan tidak mudah lepas
  9. AS ONE Plug Cork (Penutup Gabus)
    Mulai

    Rp42.900

    AS ONE Plug Cork (Penutup Gabus)
    atribut:
    • Material: Cork
  10. ASKA Cork Board
    Mulai

    Rp919.900

  11. JEJ ASTAGE Cork Sheet Paper (Kertas Lembaran Gabus)
    Mulai

    Rp1.099.900

    JEJ ASTAGE Cork Sheet Paper (Kertas Lembaran Gabus)
    atribut:
    • Size (mm): 600x450
    • Shape: Roll
    • Package Size (mm): 115x550x60
  12. OneMed Pipette Glass Dropper (Pipet pasteur)
    Mulai

    Rp129.900

    OneMed Pipette Glass Dropper (Pipet pasteur)
    Deskripsi:
    Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
  13. Ningbo Ha Drigalski Stainless Bacteria Cell Spreader
    Mulai

    Rp209.900

    Ningbo Ha Drigalski Stainless Bacteria Cell Spreader
    Deskripsi:
    Drigalski/Bacteria Cell SpreaderReusable Stainless steel Bacterial Cell Spreader with triangular end
    atribut:
    • Blade Width (mm): 35
    • Length of Handle (cm): 20
    • Diameter Rod (mm): 2.5
    • Material: 304 Stainless Steel
  14. Insulflex Insulation Cork Tape (Lakban Gabus Insulasi)
    Mulai

    Rp209.900

    Insulflex Insulation Cork Tape (Lakban Gabus Insulasi)
    Deskripsi:
    Insulflex self adhesive insulation cork tape is applicable for all the air-conditioners and refrigeration piping, valves, joints in home, commercial and industrial buildings. It seals tightly to effectively prevent condensation in the cooling piping system.Insulflex Insulation cork tape adheres firmly to all types of pipe metal, wood, glass, masonry, concrete and plastic surface. It will not delaminate easily as the adhesive side is made of very high quality synthetic rubber based material.
    atribut:
    • Width (mm): 50
    • Thickness (mm): 3
    • Length (m): 7.62
    • Application: Other, Air-con, Car, Home and Building
    • Tensile Strength: Excellent
    • Color: Black
    • Adhesion: Good Adhesion to Metal, Wood, Glass, Masonry, Concrete
    • Adhesive Strength: Good Adhesion
    • Adhesive Surface: Synthetic Rubber
    • Chemical Resistance: Resistance to Oil, Dilute Acid and Dilute Alkali
    • Fire Rating (Tape): BS 476 Part 7 - Class 1
    • Service Temperature (°C): -29 to 93
  15. BEST-RITE Bulletin Board
    Mulai

    Rp4.499.900

    BEST-RITE Bulletin Board
    atribut:
    • UNSPSC: 44111907
    • Board Color: Natural
    • Board Material: Cork
    • Board Style: Push-Pin
    • Height (inch): 48
    • Mounting/Mobility Type: Wall Mounted
Daftar Harga cork Terbaru October 2026
ARTEC Cork Sheet (Gabus Lembaran)Rp48.900
Usbeck Cork Borer (Bor Gabus)Rp1.999.900
SANSYO Cork Borer (Bor Gabus)Rp409.900
PARKER VIRGINIA Cork Tapes (Lakban Gabus)Rp1.399.900
IRIS OHYAMA Cork BoardRp109.900
Offis Cork Notice BoardRp229.900
Asmix Frameless magpin cork boardRp249.900
JEJ ASTAGE Cork Sheet (Gabus Lembaran)Rp999.900
MASTERVISION Bulletin BoardRp319.900
AS ONE Speed Cork PolarRp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)