Beli copper foil tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TERAOKA Copper Foil Adhesive Tape
    Mulai

    Rp149.900

    TERAOKA Copper Foil Adhesive Tape
    Deskripsi:
    Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformers
    atribut:
    • Adhesive Strength (N/10mm): 3.92
    • Type: For electronic equipment
    • Tape Thickness (mm): 0.07
    • Adhesive Strength (N/25mm[gf]): 9.81 [1000]
    • Substrate ThickNess (mm): 0.035
    • Adhesive: Acrylic
    • Base Material: Electrolytic copper foil
    • Characteristic: Flame retardance
    • Gloss: Yes
    • Main Uses: For electric and electronic
    • Tape Length (m): 20
    • Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
  2. 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp239.900

    3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.
    atribut:
    • UNSPSC: 31201521
    • Imperial Tape Length (ft): 18
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foil
    • Tape Type: Foil
    • Voltage Rating (V): 600 V
  3. Nitoms Copper Wheel Tape
    Mulai

    Rp329.900

    Nitoms Copper Wheel Tape
    atribut:
    • Material: Base material:Hard copper foil, Adhesive:Acrylic type
    • Color: Bronze
    • Length (m): 5
    • Thickness (mm): 0.08
    • Adhesive Strength: 11.7N/25mm
  4. TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp36.900

    TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)
    Deskripsi:
    PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
  5. MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  6. 3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif)
    Mulai

    Rp529.900

    3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif)
    atribut:
    • Main application: Electromagnetic wave shield, strengthening of grounding (earth), grounding of PC unit and flat cable
  7. TERAOKA Copper Foil Conductive Adhesive Tape No.8323
    Mulai

    Rp469.900

    TERAOKA Copper Foil Conductive Adhesive Tape No.8323
    atribut:
    • Color: Yellowish Brown
    • Thickness: 0.07mm
    • Viscosity: 3.43N/10mm
    • Base Material: Rolled Copper Foil
    • Adhesive Materials: Acrylic Conductive
  8. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  9. Non Brand Wheel Chock Stopper (Pengganjal Ban)
    Mulai

    Rp119.900

    Non Brand Wheel Chock Stopper (Pengganjal Ban)
    Deskripsi:
    Sebagai pembatas ban kendaraan ketika parkir, wheel stopper ini terbuat dari bahan pvc padat sehingga awet dan tetap aman digunakan bagi kendaraan.
    atribut:
    • Material: Rubber
  10. 3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif)
    62%
    Mulai

    Rp199.900

    3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif)
    Deskripsi:
    - Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)
    atribut:
    • Adhesive Strength (N/mm): 4.0/10
    • Tensile Strength (N/mm): 61/10
    • Color: Brown
    • Width (mm): 182
    • Thickness (mm): 0.1
    • Length (mm): 257
    • Adhesive: Acrylic conductive
    • Base Material: Embossed copper foil
    • Feature: Conductivity
    • Material: Base material: Embossed copper foil, Adhesive: Acrylic conductive
    • Release Liner: Silicone treated paper
    • Size: B5
    • Standard: UL standard compliant (File E59505)
    • TRUSCO Number: 479-9372
    • Tape Length (m): 0.257
    • Tensile Strength (N/10mm): 61
  11. AS ONE Metal Foil Tape (Lakban Konduktif)
    Mulai

    Rp829.900

    AS ONE Metal Foil Tape (Lakban Konduktif)
    Deskripsi:
    Copper foil is used as the base material, and one side is coated with a conductive adhesive, so it is suitable for ground reinforcement, shield reinforcement, static electricity countermeasures, etc.
    atribut:
    • Tape Length (m): 20
    • Characteristic: Conductivity
  12. TRACEABLE Digital and Mechanical Timer
    Mulai

    Rp589.900

    TRACEABLE Digital and Mechanical Timer
    atribut:
    • Brand: TRACEABLE
  13. Non Brand Plat SHPC
    Mulai

    Rp1.899.900

    Non Brand Plat SHPC
    Deskripsi:
    Plat baja komersial berkualitas yang sering digunakan dalam industri manufaktur dan konstruksi. SPHC merupakan singkatan dari Steel Plate Hot Rolled Coiled
    atribut:
    • Width (mm): 1220
    • Length (mm): 2440
  14. V-Gen OTG Flash Drive USB Type C 3.0
    Mulai

    Rp199.900

    V-Gen OTG Flash Drive USB Type C 3.0
    atribut:
    • Dimensions (mm): 54x15x7
    • Data Transfer Rate (Mb/s): Read up to 148, Write up to 113
    • Color: Silver chrome
    • Interface: USB 3.0 (Type A connector) + USB Type C
  15. Maxell Sliontec Conductive Copper Tape
    59%
    Mulai

    Rp349.900

    Maxell Sliontec Conductive Copper Tape
    atribut:
    • Material: Base material:Rolled copper foil, Adhesive:Acrylic conductive
    • Color: Bronze
    • Width (mm): 25
    • Length (m): 20
    • Thickness (mm): 0.08
    • Adhesive Force: 5.0N/10mm (Versus stainless steel)
    • Tensile Strength: 44N/10mm
  16. MKP Plastik Shrink 1kg
    40%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

    MKP Plastik Shrink 1kg
    atribut:
    • Capacity (kg): 1
    • Color: Transparent
  17. SUPER TOOL Mini Tube Cutter for Copper Pipe
    60%
    Mulai

    Rp149.900

    SUPER TOOL Mini Tube Cutter for Copper Pipe
    Deskripsi:
    -Suitable for cutting thin-wall stainless (wall thickness: 1mm or less), steel and copper pipes.-There is no chip, the sharpness is outstanding.
    atribut:
    • Max Wall Thickness: 3mm
  18. AS ONE Tape Copper Foil Conductive (Isolasi Tembaga)
    Mulai

    Rp7.599.900

    AS ONE Tape Copper Foil Conductive (Isolasi Tembaga)
    atribut:
    • Material: Base material/heat processed copper, Adhesive/acrylic pressure-sensitive conductive tape
    • Flame retardant: UL510 accepted products
    • Electrical Resistance Value (ohm): 0.0005
    • Thickness (mm): 0.074
    • Application: for inside coating, adhesion weather strip of EMI shield rooms electric housing, etc.
  19. RTS Tape
    Mulai

    Rp389.900

    RTS Tape
    atribut:
    • Size (mm): 25x3
    • Material: Copper
Daftar Harga copper foil tape Terbaru October 2026
TERAOKA Copper Foil Adhesive TapeRp149.900
3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Rp239.900
Nitoms Copper Wheel TapeRp329.900
TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)Rp36.900
MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)Rp9.999.900
3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif)Rp529.900
TERAOKA Copper Foil Conductive Adhesive Tape No.8323Rp469.900
BOSCH Heat GunRp1.499.900
Non Brand Wheel Chock Stopper (Pengganjal Ban)Rp119.900
3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif)Rp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)