Beli cooler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- QUALITY RESOURCE GROUP Cooler Soft Sided (Tas Pendingin)atribut:
- UNSPSC: 49121510
- Body Color: Blue
- Cooler Body Type: Soft Sided Cooler
- Exterior Height (inch): 5-1/2
- Exterior Length (inch): 7-1/2
- Exterior Width (inch): 5-1/2
- Ice Retention (hour): Up to 12
- Number of Cans: 6
- Primary Material: Plastic
- Product Type: Soft Sided Cooler
- With Wheels: No
- GEA Stainless Steel Back Bar Bottle CoolerDeskripsi:- Hot air circulation in front side, suitable to be placed right next to wall - Digital thermostat - interior lamp - Stainless steel bodyatribut:
- Temperature (°C): 4 to 10
- Voltage (V): 220
- Number of Phase: 1-phase
- Origin: China
- Refrigerant: R134a
- LINCOLN ELECTRIC TIG Torch-to-Machine Connectors (Kabel Las)Deskripsi:These connectors join compatible air-cooled torches to TIG welding machines with a dinse connector. They are used in TIG setups where the torch is also connected to an external shielding gas supply.atribut:
- Compatible with Brand: Lincoln
- Connection A Type: Twist Mate
- Connector Type: Torch to Machine Connector
- For TIG Torch Model: PTA-9; PTA-9F; PTA-17; PTA-17F; PTA-17FV; PTA-17V
- For TIG Torch Series: PTA-9; PTA-17
- For TIG Torch Type: 1-Piece Air-Cooled
- For Welder Model: K1728-12; K1728-13; K1728-5; K1728-6; K2269-1; K2269-3; K2437-2; K3963-1; K4195-1; K4195-2
- For Welder Series: Invertec V275-S; Invertec V350 PRO; Power MIG 210 MP
- Process: TIG Welding (GTAW)
- UNSPSC: 23171517
- JEJ ASTAGE Cooler Box Isel (Kotak Pendingin Makanan)atribut:
- Color: Sand Beige
- Pelican Cooler Box Elite (Kotak Pendingin Makanan)atribut:
- Material: Body = Polypropylene resin, Bottle opener = Stainless steel
- TRUSCO Cabtyre Work Cable with Joint and Joint (Kabel Las dengan Konektor)Deskripsi:-Since it uses elastic and tough natural rubber, it is resistant to shock and friction, and is extremely excellent especially in withstanding voltage characteristics.-Extension according to usage situation is possible since both ends are jointed. -Arc welding machine as a extension cable for a holder/grounding clip with a joint.-Both Ends Joint (TKJ-300)atribut:
- Applicable Current: 100 to 170 (A)
- Working Cable: WCT-22mm2
- Conductor Part Materials: Copper wire
- Coating Materials: Natural Rubber for Conducting Wire
- Accessories: Both Ends Joint (TKJ-300)
- Purpose of Use: Arc welding machine as a extension cable for a holder/grounding clip with a joint.
- MIGHT INDUSTRY Welding Cable with Holder (Kabel Las Set)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable For: For inverter DC welding machine
- Conductor Cross Section Area (mm²): 22
- Lion Star Marina Cooler Box (Kotak Pendingin)atribut:
- Color: Random Color
- Pelican Cooler Box (Kotak Pendingin Maknan)Deskripsi:Marine Chest Coolers are built to withstand the rigors of freshwater and marine boating environments. They feature plastic construction to prevent corrosion, and are insulated to help keep items cool for days. Models are available with special features such as odor-resistant liners to help prevent bacterial growth, as well as molded-in rulers to measure fish length, tie-down loops to secure coolers to boat decks, and UV protection to prevent damage from direct sunlight. See individual items for details.atribut:
- UNSPSC: 49121510
- Body Color: Tan
- Cooler Body Type: Marine Chest Cooler
- Ice Retention (day): Up to 10
- Lid Color: Tan
- Primary Material: Plastic
- HIGHSIDE Refrigerant Dye Injector Kit (Kit Injeksi Pewarna Kebocoran)Deskripsi:Lead-free pressure-reducing valves regulate incoming water pressure to set levels to protect plumbing systems and reduce water consumption. They are low-lead compliant for use in potable water systems. These valves do not have an inline strainer, giving them a low lay length suited for retrofit applications.atribut:
- UNSPSC: 41111932
- Amount of Refrigerant: None
- Dye Type: UV Penetrant
- Product Type: Penetrant Dye Quick Kit
- Typical Application: Leak Detection
- GEA Chiller Blast & Shock Freezer Stainless Steel (Lemari Pembeku)Deskripsi:- Blast chiller : reduce temp. from +90°C to +3°C in 90 minutes - Shock freezer : reduce temp. from +90°C to -18°C in 240 minutesatribut:
- Voltage (V): 380
- Number of Phase: 3-phase
- Origin: China
- Refrigerant: R404a
- GEA Showcase Cooler (Lemari Pendingin)atribut:
- Voltage (V): 220
- MISTY COOL Air Cooler (Pendingin Udara)Deskripsi:ACB-HLB-11A/REDAir cooler blower/ air cooler/ air humidifier memiliki kapasitas tangki air dan kapasitas udara yang besar. Air cooler cocok digunakan untuk ruangan yang membutuhkan pendingin udara dengan daya sebar yang baik.
- KRISBOW Cooler Box (Kotak Pendingin)Deskripsi:Cooler box persembahan Krisbow hadir dengan desain simpel yang praktis digunakan sebagai wadah penyimpanan dengan daya tahan tinggi untuk menjaga dingin lebih lama. Terbuat dari material PU berkualitas menjamin ketahanan untuk penggunaan jangka panjang. Selain kokoh, box ini juga tidak membutuhkan perawatan khusus. Temukan produk koleksi dari Krisbow lainnya sekarang juga.atribut:
- Material: PU
- Capacity (L): 120
- Dimensions (cm): 68.5x41.5x45
- Color: Red
- SOLEIL Cooler Box (Kotak Pendingin Makanan)Deskripsi:Soleil box pendingin hadir sebagai solusi praktis untuk menjaga kesegaran makanan dan minuman Anda. Keunggulan utamanya terletak pada kemampuannya mempertahankan suhu dingin lama sehingga ideal untuk piknik, berkemah, atau perjalanan singkat. Anda dapat menyimpan berbagai jenis makanan dan minuman, memastikan semuanya tetap segar dan terjaga kualitasnya sepanjang hari. Desainnya yang ringkas dan mudah dibersihkan menjadikannya pilihan tepat bagi Anda yang gemar berpetualang atau membutuhkan solusi penyimpanan dingin yang efisien dan portabel.Dapat menahan es hingga 1 hariMampu menjaga suhu dingin dalam waktu lama sehingga minuman dan makanan tetap segar. Cocok untuk piknik, perjalanan, atau aktivitas outdoor.Material berkualitas dan tahan lamaTerbuat dari bahan kokoh yang mampu melindungi isi dengan baik. Tahan digunakan berulang kali dalam berbagai kondisi.Dilengkapi handle ergonomisPegangan dirancang nyaman dan kuat untuk dibawa ke mana saja. Membuat mobilitas lebih praktis dan tidak merepotkan.atribut:
- Color: Blue
- Inner Material: PE Plastic
- Outer Material: PP Plastic
- technoplast Cooler Box Quadro (Kotak Pendingin Makanan)Deskripsi:Box Pendingin, Cocok untuk menyimpan minuman dingin, buah, ikan dan lainnya agar kesegaran tetap terjaga dari panasnya udara luar.Baik pula di bawa untuk piknik ataupun berkemah.Berfungsi untuk mempertahankan suhu makanan / minuman yang disimpan di dalam kotak agar tetap stabil.atribut:
- Volume (L): 4
- Naturehike Cooler Box Whale Fishing (Kotak Pendingin Makanan)Deskripsi:Mau tetap dingin saat camping meskipun cuaca sedang panas-panasnya kalian harus punya Coolbox dari Naturehike yang keren ini guys. Dengan kapasitas yang bervariasi, coolbox ini memiliki insulasi tahan lama (48 jam) , Design hand handle yang nyaman digenggam dan mudah dibawa kemanapun.atribut:
- Volume (L): 5
- Color: Light Coffee
- Material: PE, PP, PU
- Dimensions (cm): 29x20.8x20.4
- Tong Kuat Cooler Box (Kotak Pendingin Makanan)Deskripsi:Cooler Box/Box Pendingin berkapasitas 55 Liter. Tahan dingin hingga 72 jam. Locking system. Tahan banting.atribut:
- Capacity (L): 55
- Color: Blue
- Dimensions (cm): 64x38x38
- Material: HDPE and PP
- Packaging Dimension (cm): 64x38x38
Daftar Harga cooler Terbaru October 2026
| QUALITY RESOURCE GROUP Cooler Soft Sided (Tas Pendingin) | Rp159.900 |
| GEA Stainless Steel Back Bar Bottle Cooler | Rp20.999.900 |
| LINCOLN ELECTRIC TIG Torch-to-Machine Connectors (Kabel Las) | Rp7.099.900 |
| JEJ ASTAGE Cooler Box Isel (Kotak Pendingin Makanan) | Rp289.900 |
| Pelican Cooler Box Elite (Kotak Pendingin Makanan) | Rp9.999.900 |
| TRUSCO Cabtyre Work Cable with Joint and Joint (Kabel Las dengan Konektor) | Rp999.900 |
| MIGHT INDUSTRY Welding Cable with Holder (Kabel Las Set) | Rp2.099.900 |
| Lion Star Marina Cooler Box (Kotak Pendingin) | Rp239.900 |
| Pelican Cooler Box (Kotak Pendingin Maknan) | Rp15.999.900 |
| Lion Star Antarctica Cooler Box (Kotak Pendingin) | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/rkP109453992-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/LINCOLN%20ELECTRIC%20TIG%20Torch-to-Machine%20Connectors%20(Kabel%20Las)/geP111153590-1.jpg)
/p9P111403909-1.jpg)
/1qP111463062-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Cabtyre%20Work%20Cable%20with%20Joint%20and%20Joint%20(Kabel%20Las%20dengan%20Konektor)/P102971550-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/MIGHT%20INDUSTRY%20Welding%20Cable%20with%20Holder%20(Kabel%20Las%20Set)/fcP110479552-1.jpg)
/b1P105250397-6.jpg)
/74P109461256-1.jpg)
/b7P105250403-3.jpg)
/ibP109411659-1.jpg)
/3vP103737139-1.jpg)
/bzP103736431-1.jpg)
/4qP107563170-1.jpg)
/grP108408603-1.jpg)
/j0P115841684-1.jpg)
/pjP106866919-1.jpg)
/4pP111531169-1.jpg)
/jkP111336704-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)