monotaro Coolant Hose Kit

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp239.900
Spesifikasi
MaterialPolyacetal Resin (POM)
Compatible FluidsOil, lubricants, acetone, gasoline, detergents, etc
Operating Pressure Range (MPa)0.2–0.3
Type1/2 System
Thread DiameterPT3/8, PT1/2
Maximum Pressure (MPa)0.2–0.3
Number of Frames6
Operating Temperature Range (°C)Under 80
Temperature Range (°C)Under 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use this high-quality coolant hose kit made by Nikki Co., Ltd. with confidence.
This coolant nozzle hose kit has a tight fit and excellent posture retention.
By combining parts, you can freely change the angle, length, and diameter.
The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.

Set Content : Connector 3/8 (1 piece), Connector 1/2 (1 piece), Round nozzle 1/4 (1 piece), Round nozzle 3/8 (1 piece), Round nozzle 1/2 (1 piece), Hose 140 mm (2 pieces)
Warning
Not compatible with phosphoric acid, hydrogen peroxide, sulfuric acid, sodium hydroxide, or ammonium hydroxide.
*Please use the dedicated tool (coolant joint pliers) for installation.
Use
Hoses for coolant in metalworking machines, as well as other fluids and air.

Ulasan Produk

Tidak ada ulasan