Beli control box idec di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hanyoung Control Boxatribut:
- Material: Rolled Iron
- IDEC Control BoxDeskripsi:Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
- IDEC KGN Series Control Boxatribut:
- Width (mm): 80
- Height (mm): 100
- Depth (mm): 76
- Operating Ambient Temperature (°C): -25 to 50
- Rated Insulation Voltage (V) : 600
- TSP Screw Fitting Sock GalvanizedDeskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beadedatribut:
- Coating: Galvanized
- Elongation (%): Min. 10
- Hardness: Max. 150 HB
- Hydrostatic Design Test Pressure (bar): 100
- Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
- Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
- Tensile Strength (N/mm²): Min. 350
- DV Blank Box for Push ButtonDeskripsi:Control Box & Switch. High Quality Material.atribut:
- Push Button Diameter (mm): ɸ22
- Hanyoung Push Buttonatribut:
- Allowable Operating Frequency (times/minute): Mechanical: 30 or more; Electrical: 30 or more
- Insulation Resistance (MΩ): 100 or more
- Vibration Resistance: 10-55Hz; double amplitude 3mm
- Ambient Humidity: 45 - 85% RH (Without condention)
- Ambient Temperature (°C): -25 - 40
- Life (time): Mechanical: 10000 or more; Electrical: 100000 or more
- Model : Push button switch
- Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
- Storage Temperature (°C): -40 - 60
- Withstand Voltage (V) : 1500 a.c. 50/60Hz 1 minute
- IDEC Selector Switchatribut:
- Function: Selector Switches
- Fuji Electric Command Boxatribut:
- Switch: Φ22, Φ25, Φ30 series command switch ・ AK22 (Φ22), RC310F (Φ30) type cam switch ・ Φ22, Φ25, Φ30 type buzzer ・ Φ30 round body meter
- Type: For 1 point Φ30
- TEKIRO Hex Key Long Arm Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- IDEC YW Series Push Buttonatribut:
- Function: Pushbutton
- IDEC Extended Illuminated Push Button YW Seriesatribut:
- Lamp Type: LED
- Operation: Momentary
- Material: Plastic Bezel
- Functions: Illuminated Pushbuttons
- Mounting Hole (mm): 22
- Shape: Round
- TSP Screw Fitting Vlok Sock GalvanizedDeskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beadedatribut:
- Coating: Galvanized
- Elongation (%): Min. 10
- Hardness: Max. 150 HB
- Hydrostatic Design Test Pressure (bar): 100
- Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
- Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
- Tensile Strength (N/mm²): Min. 350
- IDEC Push Button Flushatribut:
- Operation Method: Momentary
Daftar Harga control box idec Terbaru March 2026
| Hanyoung Control Box | Rp85.900 |
| IDEC Control Box | Rp249.900 |
| IDEC KGN Series Control Box | Rp339.900 |
| TSP Screw Fitting Sock Galvanized | Rp8.900 |
| Fort Control Box | Rp12.900 |
| DV Blank Box for Push Button | Rp18.900 |
| Hanyoung Push Button | Rp32.900 |
| IDEC Selector Switch | Rp67.900 |
| IDEC Push Button | Rp159.900 |
| Fuji Electric Command Box | Rp309.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/P101000424-1.jpg)