IDEC Emergency Button XW1E Series

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-7842-58
Specification*Series: XW1E*Cutout diameter: 22mm*Push button shape: Round*Color: Red*Contact configuration: 4NC*Height: 38.6mm*Depth: 80.7mm*Illumination: None*Mounting type: Panel mount*IP protection rating: IP65*Push button material: Plastic*Code number: 833-7026

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Idec Emergency Stop Push ButtonsIdec XW series emergency stop push buttons have a red round head with a diameter of 40 mm. The housing is made from plastic. The safe break action of the switch ensures that all NC contacts are open when the contact blocks are separated. These emergency stop switches have the unique feature that the switch can be reset using either a push-turn or push-pull reset method. The push button has a contact current rating of 5 A and a voltage rating of 250 V.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait